1MCB1200R - Main Service Module 1200A 1PH Main BRKR

Eaton

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1MCB1200R
Manufacturer
Eaton
Manufacturer's Part Number
1MCB1200R
Description
Main Service Module 1200A 1PH Main BRKR
Eaton Main Circuit Breaker, 1200A, Aluminum, Nema 3R, Underground, 65 Kaic, NGS, Three-Wire, Single-Phase, 120/240V, (4) #4/0 Awg-500 Kcmil, Gray
Slang Terms

Suggest a New Term
Categories
Modular & Group Metering - Main Circuit Breaker Modules Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786849053239 / 00786849053239
Weight per unit
156 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
1MCB1200R - Small Image
 
1MCB1200R - Large Image
 
1MCB1200R - Large Image
 
1MCB1200R - Large Image
 
1MCB1200R - Large Image
 
1MCB1200R - Large Image
Attachments
 
 
1MCB1200R - Specification Sheet
Other Links
 
 
1MCB1200R - Other
 
1MCB1200R - Other
 
1MCB1200R - Other
 
1MCB1200R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/240 V
amperage rating
1200 A
Phase
Single-phase
Descriptions
extra long description
ETN 1MCB1200R MAIN SERVICE MOD 1200
Product Type
Main Service Mod 1200A 1 Phase Main BRK
Description
MAIN SERVICE MODULE 1200A 1PH MAIN BRKR
Features
Eaton's main service modules are part of Gangable Metering, which consists of a main service module used in conjunction with meter stacks to make a custom metering lineup. Gangable metering is used in large condominiums, strip malls or other applications where more than six units are metered.
Long Description
Eaton main circuit breaker, 1200A, Aluminum, NEMA 3R, Underground, 65 kAIC, NGS, Three-wire, Single-phase, 120/240V, (4) #4/0 AWG-500 kcmil, Gray
Additional Information
dimensions
13.8000 IN X 20.2000 IN X 15.2500 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
1MCB1200R
GTIN
00786849053239
UPC
786849053239
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Main circuit breaker
Availability
Status
Inactive
Packaging
Weight per each
156
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1MCB1200R.
Jump To:

Similar Items

Similar items are close alternatives to 1MCB1200R, though they may not be 100% alike.

Eaton Main Circuit Breaker, 1200 A, Nema 3R, Single Phase, Three Wire, 120/240 V
  • Our Part #: 1PMB1200R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1PMB1200R
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($13,043.23) ·
1PMB1200R - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13,043.23

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 1MCB1200R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1MCB1200R Eaton 00786849053239
EZM11200CB Schneider Electric 00785901304678
WMC12 Siemens 00783643131125

* All prices subject to change.

Begin Live Chat