1PMB600R - 600A MCB Metering Main

Eaton

  • $5523.61 (Each)
  • $5,523.61 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1PMB600R
Manufacturer
Eaton
Manufacturer's Part Number
1PMB600R
Description
600A MCB Metering Main
Eaton Main Circuit Breaker, 600 A, Nema 3R, Single Phase, Three Wire, 120/240 V
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786689412739 / 00786689412739
Weight per unit
80 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5,523.61 (Each)
Resources
Images
 
 
1PMB600R - Small Image
 
1PMB600R - Large Image
Attachments
 
 
1PMB600R - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
Single-phase
Voltage Rating
120/240 V
amperage rating
600 A
Descriptions
Description
600A MCB METERING MAIN
Product Type
600A MCB Metering Main
extra long description
ETN 1PMB600R 600A MCB Metering Main
Features
Eaton's main service modules are part of Gangable Metering, which consists of a main service module used in conjunction with meter stacks to make a custom metering lineup. Gangable metering is used in large condominiums, strip malls or other applications where more than six units are metered.
Long Description
Eaton main circuit breaker, 600 A, Nema 3R, Single phase, Three wire, 120/240 V
Special Features
Main circuit breaker
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
49.0000 IN X 24.0000 IN X 15.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
1PMB600R
GTIN
00786689412739
UPC
786689412739
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Main circuit breaker
Packaging
Weight per each
80
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat