1PMBE800R - 800A MCB Metering Main

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1PMBE800R
Manufacturer
Eaton
Manufacturer's Part Number
1PMBE800R
Description
800A MCB Metering Main
Eaton Main Circuit Breaker, 800 A, Crimp Lug Landing Pads, Nema 3R, Single Phase, Three Wire, 120/240 V
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786689412852 / 00786689412852
Weight per unit
129 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
1PMBE800R - Specification Sheet
Images
 
 
1PMBE800R - Small Image
 
1PMBE800R - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/240 V
amperage rating
800 A
Phase
Single-phase
Descriptions
Description
800A MCB METERING MAIN
extra long description
ETN 1PMBE800R 800A MCB Metering Mai
Product Type
800A MCB Metering Main
Features
Eaton's main service modules are part of Gangable Metering, which consists of a main service module used in conjunction with meter stacks to make a custom metering lineup. Gangable metering is used in large condominiums, strip malls or other applications where more than six units are metered.
Long Description
Eaton main circuit breaker, 800 A, Crimp lug landing pads, Nema 3R, Single phase, Three wire, 120/240 V
Special Features
Main circuit breaker
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
14.2000 IN X 27.2700 IN X 64.8800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
1PMBE800R
GTIN
00786689412852
UPC
786689412852
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Main circuit breaker
Packaging
Weight per each
129
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat