3BPS1600RB - Main Service Module 1600A 3PH Bolted Press Switch

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3BPS1600RB
Manufacturer
Eaton
Manufacturer's Part Number
3BPS1600RB
Description
Main Service Module 1600A 3PH Bolted Press Switch
Eaton Pressure Switch, 1600A, Copper, Nema 3R, Underground, Fuse Clip: Class L, Four-Wire, Three-Phase, Used With: 1MM, 3MM, 35MM, 37MM, 35SS and 37SS Modular Metering Stacks, 120/208V, (6) #4 Awg-600 Kcmil, Poles: 6
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Meter Socket Accessories
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782114350881 / 00782114350881
Weight per unit
500 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
3BPS1600RB - Other
 
3BPS1600RB - Other
 
3BPS1600RB - Other
 
3BPS1600RB - Other
 
3BPS1600RB - Other
Brochures
 
 
3BPS1600RB - Brochure
Attachments
 
 
3BPS1600RB - Specification Sheet
Images
 
 
3BPS1600RB - Small Image
 
3BPS1600RB - Large Image
 
3BPS1600RB - Large Image
 
3BPS1600RB - Large Image
 
3BPS1600RB - Large Image
 
3BPS1600RB - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/208 V
amperage rating
1600A
Phase
Three-phase
Descriptions
Description
MAIN SERVICE MODULE 1600A 3PH BOLTED PRESS SWITCH
Features
Eaton's main service modules are part of Gangable Metering, which consists of a main service module used in conjunction with meter stacks to make a custom metering lineup. Gangable metering is used in large condominiums, strip malls or other applications where more than six units are metered.
Product Type
Main, 1600A 3PH Bolted Press Switch
extra long description
ETN 3BPS1600RB MAIN, 1600A 3PH BOLT
Long Description
Eaton pressure switch, 1600A, Copper, NEMA 3R, Underground, Fuse clip: Class L, Four-wire, Three-phase, Used with: 1MM, 3MM, 35MM, 37MM, 35SS and 37SS modular metering stacks, 120/208V, (6) #4 AWG-600 kcmil, Poles: 6
Additional Information
dimensions
25.8900 IN X 36.0000 IN X 66.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
3BPS1600RB
GTIN
00782114350881
UPC
782114350881
Taxonomies, Classifications, and Categories
Category Description
Meter Socket Accessories
Type
Pressure switch
Packaging
Weight per each
500
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat