3MCB800R - Main Service Module 800A 3PH Main BRKR

Eaton

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3MCB800R
Manufacturer
Eaton
Manufacturer's Part Number
3MCB800R
Description
Main Service Module 800A 3PH Main BRKR
Eaton Main Circuit Breaker, 800A, Aluminum, Nema 3R, Underground, 65 Kaic, MDL, Four-Wire, Three-Phase, 120/208V, (3) #3/0 Awg-400 Kcmil
Slang Terms

Suggest a New Term
Categories
Modular & Group Metering - Main Circuit Breaker Modules Mark as Incorrect
Suggest a New Category
Classification
Meter Socket Accessories
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786849053260 / 00786849053260
Weight per unit
155 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
3MCB800R - Other
 
3MCB800R - Other
 
3MCB800R - Other
 
3MCB800R - Other
 
3MCB800R - Other
Brochures
 
 
3MCB800R - Brochure
Images
 
 
3MCB800R - Small Image
 
3MCB800R - Large Image
 
3MCB800R - Large Image
 
3MCB800R - Large Image
 
3MCB800R - Large Image
 
3MCB800R - Large Image
Attachments
 
 
3MCB800R - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/208 V
amperage rating
800 A
Phase
Three-phase
Descriptions
Product Type
Main Service Mod 800A 3 Phase Main BRK
Description
MAIN SERVICE MODULE 800A 3PH MAIN BRKR
Long Description
Eaton main circuit breaker, 800A, Aluminum, NEMA 3R, Underground, 65 kAIC, MDL, Four-wire, Three-phase, 120/208V, (3) #3/0 AWG-400 kcmil
extra long description
ETN 3MCB800R MAIN SERVICE MOD 800A
Features
Eaton's main service modules are part of Gangable Metering, which consists of a main service module used in conjunction with meter stacks to make a custom metering lineup. Gangable metering is used in large condominiums, strip malls or other applications where more than six units are metered.
Additional Information
dimensions
13.8000 IN X 24.0000 IN X 15.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
3MCB800R
GTIN
00786849053260
UPC
786849053260
Taxonomies, Classifications, and Categories
Category Description
Meter Socket Accessories
Type
Main circuit breaker
Availability
Status
Inactive
Packaging
Weight per each
155
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Building Automation and Monitoring
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat