3MCBE800R - 800A 3-PH MCB GRP MTRG Main With Pullbox Section E

Eaton

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3MCBE800R
Manufacturer
Eaton
Manufacturer's Part Number
3MCBE800R
Description
800A 3-PH MCB GRP MTRG Main With Pullbox Section E
Eaton Main Circuit Breaker, Group Metering, Euserc, MDL Main Breaker, 800A, Three-Phase, 120/208V, 65 Kaic, Crimp Lug Landing Pads (No Lugs Included), Four-Wire, Nema 3R Enclosure, Aluminum Bus, Overhead/Underground Feed
Slang Terms

Suggest a New Term
Categories
Modular & Group Metering - Main Circuit Breaker Modules Mark as Incorrect
Suggest a New Category
Classification
Meter Socket Accessories
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782116136643 / 00782116136643
Weight per unit
170 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
3MCBE800R - Specification Sheet
Other Links
 
 
3MCBE800R - Other
 
3MCBE800R - Other
 
3MCBE800R - Other
 
3MCBE800R - Other
Brochures
 
 
3MCBE800R - Brochure
Images
 
 
3MCBE800R - Large Image
 
3MCBE800R - Large Image
 
3MCBE800R - Large Image
 
3MCBE800R - Large Image
 
3MCBE800R - Large Image
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
120/208 V
amperage rating
800 A
Phase
Three-phase
Descriptions
Description
800A 3-PH MCB GRP MTRG MAIN WITH PULLBOX SECTION E
Product Type
800A 3PH MCB GRP MTRG MN Pull SCT Euserc
Features
Eaton's main service modules are part of Gangable Metering, which consists of a main service module used in conjunction with meter stacks to make a custom metering lineup. Gangable metering is used in large condominiums, strip malls or other applications where more than six units are metered.
extra long description
ETN 3MCBE800R 800A 3Ph MCB grp MTRG
Long Description
Eaton main circuit breaker, Group Metering, EUSERC, MDL main breaker, 800A, Three-phase, 120/208V, 65 kAIC, Crimp lug landing pads (no lugs included), Four-wire, NEMA 3R enclosure, Aluminum bus, Overhead/underground feed
Additional Information
dimensions
11.8800 IN X 25.1300 IN X 61.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
3MCBE800R
GTIN
00782116136643
UPC
782116136643
Taxonomies, Classifications, and Categories
Category Description
Meter Socket Accessories
Type
Main circuit breaker
Availability
Status
Inactive
Packaging
Weight per each
170
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed,EUSERC Approved
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat