3MM312R - 3PH Ring M.M. 3 Sockets 125a

Eaton

  • $748.20 (Each)
  • $748.20 (Each)
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
3MM312R
Manufacturer
Eaton
Manufacturer's Part Number
3MM312R
Description
3PH Ring M.M. 3 Sockets 125a
Eaton'S Three-Phase Residential Meter Stack Module, Group Metering Type, 125A, Aluminum Bus 800 Ampere, No Bypass, Indoor/Outdoor, Five-Jaws, 3 Sockets, Three-Phase In, Single-Phase Out, Ring Security, 120/208V
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Modular & Group Metering - Main Circuit Breaker Modules Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786849051976 / 00786849051976
Weight per unit
53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$748.20 (Each)
Resources
Brochures
 
 
3MM312R - Brochure
Other Links
 
 
3MM312R - Other
 
3MM312R - Other
 
3MM312R - Other
 
3MM312R - Other
 
3MM312R - Other
Attachments
 
 
3MM312R - Specification Sheet
Images
 
 
3MM312R - Small Image
 
3MM312R - Large Image
 
3MM312R - Large Image
 
3MM312R - Large Image
 
3MM312R - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/208V
amperage rating
125A
Phase
Three-phase in, single-phase out
Descriptions
extra long description
ETN 3MM312R 3 PHASE RING M.M., 3 SO
Product Type
3 Phase Ring M.M., 3 Sockets, 125a
Description
3PH RING M.M. 3 SOCKETS 125A
Features
Eaton's Residential Meter Stacks provide users with safe, easy installation and maintenance. The meter stack enclosure is made of galvanized steel, which prevents rust and provides long-term durability. This is perfect for residential metering in apartment complexes, duplexes, triplexes, and the like because the modular element allows for as many sockets as needed to fit the particular application. Additionally, the meter socket base is installed without any fasteners to reduce the chance for hot spots. An
Long Description
Eaton's Three-Phase Residential Meter Stack Module, Group Metering Type, 125A, Aluminum Bus 800 Ampere, No bypass, Indoor/outdoor, Five-jaws, 3 Sockets, Three-phase in, single-phase out, Ring Security, 120/208V
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
40.0000 IN X 15.0000 IN X 8.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
3MM312R
GTIN
00786849051976
UPC
786849051976
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Residential meter stack
Packaging
Weight per each
53
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 3MM312R.
Jump To:

Cross Referenced

These items are similar to 3MM312R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
3MM312R Eaton 00786849051976
EZM313125 Schneider Electric 00785901402114
WMM34U Siemens n/a

* All prices subject to change.

Begin Live Chat