3T100FB - Term Kit For F Frame BRKR Package Of 3

Eaton

  • $155.65 (Each)
  • $155.65 (Each)
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
3T100FB
Manufacturer
Eaton
Manufacturer's Part Number
3T100FB
Description
Term Kit For F Frame BRKR Package Of 3
Eaton Molded Case Circuit Breaker Accessory Line and Load Terminal, Line and Load Terminals, 100 A, #14-1/0 Awg Cu/Al, Q18, Frame J-K, Series C, Pressure Type Line and Load
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Powerdefense Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679027011 / 00786679027011
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$155.65 (Each)
Resources
Images
 
 
3T100FB - Large Image
 
3T100FB - Large Image
 
3T100FB - Large Image
 
3T100FB - Large Image
 
3T100FB - Video
Attachments
 
 
3T100FB - Specification Sheet
Other Links
 
 
3T100FB - Other
 
3T100FB - Other
 
3T100FB - Other
 
3T100FB - Other
Brochures
 
 
3T100FB - Brochure
Tech Bulletins
 
 
3T100FB - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
100 A
Descriptions
extra long description
ETN 3T100FB Eaton molded case circu
Description
TERM KIT FOR F FRAME BRKR PACKAGE OF 3
Product Type
Eaton Molded Case Circuit Breaker Accessory Line and Load Te
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Long Description
Eaton molded case circuit breaker accessory line and load terminal, Line and load terminals, 100 A, #14-1/0 AWG Cu/Al, Q18, Frame J-K, Series C, Pressure type line and load
Additional Information
media
Yes
dimensions
1.9000 IN X 1.5000 IN X 0.6000 IN
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
3T100FB
GTIN
00786679027011
UPC
786679027011
Taxonomies, Classifications, and Categories
Category Description
Powerdefense Breakers
Type
Molded case circuit breaker accessory
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat