CH240 - 2P 40A 240V Breaker

Eaton Cutler-Hammer

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

  • $0.00 (Per 25)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH240
Manufacturer
Eaton Cutler-Hammer
Manufacturer's Part Number
CH240
Description
2P 40A 240V Breaker
Eaton 119787|Eaton BR240|Eaton CHQ240|Eaton CUHBR240|Eaton CUHCH240|Eaton CUHCHQ240|Geindust GTHQL2140|Geindust GTHQP240|Geindust THQL2140|Geindust THQP240|Grainger 1D311|Grainger 1D356|Ite Q245|Ite TL270RCU|Schneider QO240|Siemens D240|Siemens TL270SCU|Squared Qo240
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
782113101835 / 00782113101835
Weight per unit
0.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CH240 - Small Image
 
CH240 - Large Image
 
CH240 - Large Image
 
CH240 - Large Image
Other Links
 
 
CH240 - Other
Brochures
 
 
CH240 - Brochure
Attachments
 
 
CH240 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14-2 AWG Cu/Al 60°C or 75°C
Voltage Rating
120/240
Poles
2
amperage rating
40
interrupt rating
10 kAIC
used with
Type CH Loadcenters
Dimensions and Weight
Width
1
Length
2
Height
2.5
Descriptions
Product Type
CH240TYPE CH 3/4-Inch Standard Circuit Breaker
Description
2P 40A 240V BREAKER
Long Description
Eaton 119787|Eaton BR240|Eaton CHQ240|Eaton CUHBR240|Eaton CUHCH240|Eaton CUHCHQ240|GEIndust GTHQL2140|GEIndust GTHQP240|GEIndust THQL2140|GEIndust THQP240|Grainger 1D311|Grainger 1D356|ITE Q245|ITE TL270RCU|Schneider QO240|Siemens D240|Siemens TL270SCU|SquareD QO240
Additional Information
Trip Type
Common
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH240
GTIN
00782113101835
UPC
782113101835
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
unspsc code
39121603
igcc
4897
Type
Type CH 3/4-inch Standard Circuit Breaker
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.57
Carton
5
Package
25
Uses, Certifications, and Standards
Application
Circuit Protection
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat