CH24L225D - 24C 225A 1PH Mlo Loadcenter

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH24L225D
Manufacturer
Eaton
Manufacturer's Part Number
CH24L225D
Description
24C 225A 1PH Mlo Loadcenter
00782113097732|0782113|782113097732|78211309773|09773|CH24L225D|CH 3/4-Inch Loadcenter|Cutler Hammer CH24L225D|Cutler-Hammer, Inc CH24L225D|Eatin CH24L225D|Eaton / Cutler Hammer CH24L225D|Eaton CH24L225D|Eaton Electrical CH24L225D|Eatton CH24L225D|Eeton CH24L225D
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782113097732 / 00782113097732
Weight per unit
18.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CH24L225D - Small Image
 
CH24L225D - Large Image
 
CH24L225D - Large Image
Attachments
 
 
CH24L225D - Specification Sheet
 
CH24L225D - Specification Sheet
Brochures
 
 
CH24L225D - Brochure
Other Links
 
 
CH24L225D - Other
 
CH24L225D - Other
Installation Sheets
 
 
CH24L225D - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
amperage rating
225 A
Cover Type
Ch8df-combination, ch8ds-surface
Material, Color, and Finish
Color
Full Wattage
Style
Light Commercial, Residential, Restroom
material composition
Not Applicable
Dimensions and Weight
Size
Non-Indicating
Descriptions
Description
24C 225A 1PH MLO LOADCENTER
Product Type
CH 3/4-Inch Loadcenter
Long Description
00782113097732|0782113|782113097732|78211309773|09773|CH24L225D|CH 3/4-inch loadcenter|CUTLER HAMMER CH24L225D|CUTLER-HAMMER, INC CH24L225D|Eatin CH24L225D|Eaton / Cutler Hammer CH24L225D|Eaton CH24L225D|EATON ELECTRICAL CH24L225D|Eatton CH24L225D|Eeton CH24L225D
Special Features
Standard
Additional Information
dimensions
21.0000 IN X 14.3100 IN X 5.1900 IN
number of spaces
24
Reflector Type
Non-Indicating
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH24L225D
series
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
sub brand
Light Commercial, Residential, Restroom
GTIN
00782113097732
UPC
782113097732
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
18.7
Carton
1
Uses, Certifications, and Standards
Application
Stationary Mach Equip In Factory - RoboticsElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsElec Assemblies, Panels & EOEM - Elec Assemblies/Panels/EOEMs - AftermarketElec Assemblies, Panels & EOEM - Control Panels for MachinesElec Assemblies, Panels & EOEM - Panel BuildersInd Facilities & Factories - Facility: Power Distribution and ControlElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL 50,UL 67
Enclosure
NEMA 1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat