CH250 - 2P 50A 240V Breaker

Eaton Cutler-Hammer

  • $27.47 (Each)
  • $27.47 (Each)

  • $137.35 (Per 5)

  • $686.75 (Per 25)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH250
Manufacturer
Eaton Cutler-Hammer
Manufacturer's Part Number
CH250
Description
2P 50A 240V Breaker
Standard Trip Circuit Breaker, 50 A, Common Tripping Mechanism, Plug-On, 120/240 V Ac, 2.5 In Overall Height, 2 In Overall Length, 1 In Overall Width, 0.56 LB
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
782113101859 / 00782113101859
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.47 (Each)
Carton
$137.35 (Per 5)
Standard Packaging
$686.75 (Per 25)
Resources
Images
 
 
CH250 - Small Image
 
CH250 - Large Image
 
CH250 - Large Image
 
CH250 - Large Image
Attachments
 
 
CH250 - Specification Sheet
Brochures
 
 
CH250 - Brochure
Other Links
 
 
CH250 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
50 A
Voltage Rating
120/240 V ac
interrupt rating
10 kAIC
Wire Size
#14-2 AWG Cu/Al 60°C or 75°C
Poles
2
amperage rating
50
used with
Type CH Loadcenters
Dimensions and Weight
Overall Length
2 in
Width
1
Length
2
Height
2.5
Descriptions
Product Type
Standard Trip Circuit Breaker
Description
2P 50A 240V BREAKER
Long Description
Standard Trip Circuit Breaker, 50 A, Common Tripping Mechanism, Plug-On, 120/240 V ac, 2.5 in Overall Height, 2 in Overall Length, 1 in Overall Width, 0.56 lb
Features
Quick-make, quick-break switch mechanism combined with inverse time element tripping operation and trip- free handle design. Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multipole breakers have internal common trip co
Short Description
2P Standard Trip Circuit Breaker, 50 A, 120/240 VAC w/Trip Flag
Additional Information
circuit breaker type
Standard Trip Circuit Breaker
Tripping Mechanism
Common
Mounting Type
Plug-On
Overall Height
2.5 in
Overall Width
1 in
for use with
Type CH Loadcenters
Standards Met
UL 489 Listed;IGCC 4897
Trip Type
Common
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH250
GTIN
00782113101859
UPC
782113101859
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
unspsc code
39121603
igcc
4897
Type
Type CH 3/4-inch Standard Circuit Breaker
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.56 lb
Weight per each
0.56
Carton
5
Package
25
Uses, Certifications, and Standards
Application
Circuit Protection
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat