CH260 - Type CH BRKR 60A/2 Pole 120/240V 10K

Eaton

  • $30.00 (Each)
  • $30.00 (Each)

  • $150.00 (Per 5)

  • $750.00 (Per 25)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH260
Manufacturer
Eaton
Manufacturer's Part Number
CH260
Description
Type CH BRKR 60A/2 Pole 120/240V 10K
Standard Trip Circuit Breaker, 60 A, Common Tripping Mechanism, Plug-On, 120/240 V Ac, 0.75 In Overall Width, 0.56 LB
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
782113101873 / 00782113101873
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.00 (Each)
Carton
$150.00 (Per 5)
Standard Packaging
$750.00 (Per 25)
Resources
Images
 
 
CH260 - Large Image
 
CH260 - Large Image
 
CH260 - Large Image
 
CH260 - Large Image
Other Links
 
 
CH260 - Other
 
CH260 - Other
 
CH260 - Other
Attachments
 
 
CH260 - Specification Sheet
Brochures
 
 
CH260 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
60 A
Voltage Rating
120/240 V ac
interrupt rating
10 kAIC
Poles
Two-pole
Descriptions
Product Type
Standard Trip Circuit Breaker
Long Description
Standard Trip Circuit Breaker, 60 A, Common Tripping Mechanism, Plug-On, 120/240 V ac, 0.75 in Overall Width, 0.56 lb
Features
Quick-make, quick-break switch mechanism combined with inverse time element tripping operation and trip- free handle design. Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multipole breakers have internal common trip co
Short Description
2P Standard Trip Circuit Breaker, 60 A, 120/240 VAC, Line and Load Lug Terminal
extra long description
ETN CH260 Type CH Breaker 60A/2 Pol
Description
TYPE CH BRKR 60A/2 POLE 120/240V 10K
Additional Information
circuit breaker type
Standard Trip Circuit Breaker
Tripping Mechanism
Common
Mounting Type
Plug-On
Overall Width
0.75 in
for use with
Type CH Loadcenters
Standards Met
UL 489 Listed;IGCC 4813
dimensions
3.0000 IN X 1.5000 IN X 3.5000 IN
Trip Type
Common breaker trip
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH260
GTIN
00782113101873
UPC
782113101873
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Thermal magnetic circuit breakers
Packaging
Weight
0.56 lb
Weight per each
0.56
Carton
5
Package
25
Uses, Certifications, and Standards
standard
UL 489
Application
OtherDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional Energy
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat