CH335 - Type CH BRKR 35A/3 Pole 240V 10K

Eaton

  • $241.57 (Each)
  • $241.57 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
CH335
Manufacturer
Eaton
Manufacturer's Part Number
CH335
Description
Type CH BRKR 35A/3 Pole 240V 10K
Eaton CH Thermal Magnetic Circuit Breaker, Type CH 3/4-Inch Standard Circuit Breaker, 35 A, 10 Kaic, Three-Pole, 240V, CH, Common Breaker Trip, #14-6 Awg Cu/Al, CH, Type CH Loadcenters
Slang Terms

Categories
Standard Trip Plug - 3 Pole Standard Trip Plug-In
Classification
Loadcenters & Covers
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
782113316994 / 00782113316994
Weight per unit
0.86 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$241.57 (Each)
Resources
Images
 
 
CH335 - Small Image
 
CH335 - Large Image
Attachments
 
 
CH335 - Specification Sheet
Brochures
 
 
CH335 - Brochure
Other Links
 
 
CH335 - Other
Features
interrupt rating
10 kAIC
Voltage Rating
240 V - 240 V
Poles
3
Descriptions
Product Type
Type CH Breaker 35A/3 Pole 240V 10K
Description
TYPE CH BRKR 35A/3 POLE 240V 10K
extra long description
ETN CH335 Type CH Breaker 35A/3 Pol
Features
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous
Long Description
Eaton CH thermal magnetic circuit breaker,Type CH 3/4-Inch standard circuit breaker,35 A,10 kAIC,Three-pole,240V,CH,Common breaker trip,#14-6 AWG Cu/Al,CH,Type CH Loadcenters
Additional Information
dimensions
3.5000 IN X 2.2500 IN X 3.5000 IN
Trip Type
Common breaker trip
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH335
GTIN
00782113316994
UPC
782113316994
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.86
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyOtherDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Conventional Energy - Conventional Energy
standard
UL 489
You must have an account to view stock levels

* All prices subject to change.