CH60SPAST - Spa Panel 4 CKT 2P 60A Gfci Factory Install GF Sel

Eaton

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH60SPAST
Manufacturer
Eaton
Manufacturer's Part Number
CH60SPAST
Description
Spa Panel 4 CKT 2P 60A Gfci Factory Install GF Sel
Eaton CH 3/4 In Spa Panel, CH Spa Panel-Quick Pro, Single-Phase, Three-Wire, 60 A, #14-1/10 Awg At Cu/Al At 60/75° Wire, Ground Fault Self-Test Feature
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Circuit Breaker Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
786685969909 / 00786685969909
Weight per unit
7.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CH60SPAST - Large Image
 
CH60SPAST - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
3/4 in
Descriptions
Description
SPA PANEL 4 CKT 2P 60A GFCI FACTORY INSTALL GF SEL
Product Type
Spa Panel, 4 CKT, 2P 60A Gfci Factory In
Features
Eaton spa panels save time and money with simplified installation procedures and easy-access features. They meet all NEC requirements, offer reliable protection for spa pumps and hot tubs, and provide a ground fault circuit interruption device and a disconnect switch in a single simple device.
extra long description
ETN CH60SPAST SPA PANEL, 4 CKT, 2P
Long Description
Eaton CH 3/4 in spa panel, ch spa panel-quick pro, single-phase, three-wire, 60 A, #14-1/10 AWG at Cu/Al at 60/75° wire, ground fault self-test feature
Special Features
Includes ch230gfi breaker GS ST
Additional Information
dimensions
9.5000 IN X 1.5000 IN X 3.1300 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CH60SPAST
GTIN
00786685969909
UPC
786685969909
Taxonomies, Classifications, and Categories
Type
Spa Panel
Availability
Status
Inactive
Packaging
Weight per each
7.55
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CH60SPAST.
Jump To:

Similar Items

Similar items are close alternatives to CH60SPAST, though they may not be 100% alike.

Eaton CH Spa Panel, 2 Circuits, Single-Phase, Three-Wire, 60A, #14-1/10 Awg At C...
  • Our Part #: CHSPA60
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CHSPA60
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($298.92) ·
CHSPA60 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$298.92

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat