CH6L125R - 1 PH/CH Loadcntr 125A Mlo 6/12 CKT Cu Bus Nema 3R

Eaton

  • $220.31 (Each)
  • $220.31 (Each)
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
CH6L125R
Manufacturer
Eaton
Manufacturer's Part Number
CH6L125R
Description
1 PH/CH Loadcntr 125A Mlo 6/12 CKT Cu Bus Nema 3R
Eaton CH Main Lug Loadcenters, Cover Included, Main Lug Only, 125A, 5R, Copper, Nema 3R, Metallic, CH, 6, Six-Pole, 6, Three-Wire, Single-Phase, 120/240 V, 208 Y/120, 240 V, #8-2 Awg
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676024815 / 00786676024815
Weight per unit
7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$220.31 (Each)
Resources
Tech Bulletins
 
 
CH6L125R - Tech Bulletin
Attachments
 
 
CH6L125R - Specification Sheet
Images
 
 
CH6L125R - Small Image
 
CH6L125R - Large Image
 
CH6L125R - Large Image
 
CH6L125R - Large Image
 
CH6L125R - Large Image
 
CH6L125R - Large Image
 
CH6L125R - Large Image
 
CH6L125R - Video
Other Links
 
 
CH6L125R - Other
 
CH6L125R - Other
 
CH6L125R - Other
 
CH6L125R - Other
 
CH6L125R - Other
 
CH6L125R - Other
 
CH6L125R - Other
Brochures
 
 
CH6L125R - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
120/240V, 208Y/120, 240V
Wattage
Six-pole
amperage rating
125
interrupt rating
25
Dimensions and Weight
Depth
11.75
Height
4.5
Size
5R
Width
6.5
Descriptions
Description
1 PH/CH LOADCNTR 125A MLO 6/12 CKT CU BUS NEMA 3R
Long Description
Eaton CH main lug loadcenters,Cover included,Main lug only,125A,5r,Copper,NEMA 3R,Metallic,CH,6,Six-pole,6,Three-wire,Single-phase,120/240 V, 208 Y/120, 240 V,#8-2 AWG
Special Features
Cover included
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Product Type
1 PH /CH LC 125A Mlo 6/12 CKT Cu Bus, N3R
extra long description
ETN CH6L125R 1 PH /CH LC 125A MLO 6
Additional Information
number of spaces
6
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH6L125R
GTIN
00786676024815
UPC
786676024815
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
7
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat