CH8NLNF - Flush CH Convertible Cover For Use With CH60NLPN22

Eaton

  • $208.25 (Each)
  • $208.25 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH8NLNF
Manufacturer
Eaton
Manufacturer's Part Number
CH8NLNF
Description
Flush CH Convertible Cover For Use With CH60NLPN22
Eaton CH Flush Convertible Cover, Type CH Flush Convertible Cover, CH, CH60NLPN225N
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Accessories Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786685938929 / 00786685938929
Weight per unit
20 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$208.25 (Each)
Resources
Other Links
 
 
CH8NLNF - Other
Brochures
 
 
CH8NLNF - Brochure
Attachments
 
 
CH8NLNF - Specification Sheet
Images
 
 
CH8NLNF - Large Image
 
CH8NLNF - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
Phase
3
amperage rating
400
Dimensions and Weight
Height
1.5
Width
18
Depth
44
Descriptions
Long Description
Eaton CH Flush Convertible Cover,Type CH flush convertible cover,CH,CH60NLPN225N
Description
FLUSH CH CONVERTIBLE COVER FOR USE WITH CH60NLPN22
Product Type
Flush CH Conv CVR, Use W/CH60NLPN225N
extra long description
ETN CH8NLNF FLUSH CH CONV CVR, USE
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Additional Information
dimensions
44.0000 IN X 18.0000 IN X 1.5000 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CH8NLNF
GTIN
00786685938929
UPC
786685938929
Taxonomies, Classifications, and Categories
Type
Accessory
Category Description
LOADCENTERS & COVERS
Packaging
Weight per each
20
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer,Contact Manufacturer
Application
Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat