CHB120 - CHB Bolt-In Sftybrkr Aic

Eaton

  • $122.99 (Each)
  • $122.99 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHB120
Manufacturer
Eaton
Manufacturer's Part Number
CHB120
Description
CHB Bolt-In Sftybrkr Aic
Eaton CH Thermal Magnetic Circuit Breaker, Ground Fault Circuit Breaker, 5 Ma Ground Fault, 20 A, 10 Kaic, Single-Pole, 120/240 V, #14-8 Awg, CHB, CH Loadcenters
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 1 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
782113112350 / 00782113112350
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$122.99 (Each)
Resources
Images
 
 
CHB120 - Small Image
 
CHB120 - Large Image
 
CHB120 - Large Image
 
CHB120 - Large Image
Attachments
 
 
CHB120 - Specification Sheet
Brochures
 
 
CHB120 - Brochure
Other Links
 
 
CHB120 - Other
 
CHB120 - Other
 
CHB120 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
interrupt rating
10 kAIC
Voltage Rating
120/240 V
Descriptions
Description
CHB BOLT-IN SFTYBRKR AIC
Product Type
CHB Bolt-In Sftybrkr Aic
Features
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous
Long Description
Eaton CH thermal magnetic circuit breaker,Ground fault circuit breaker,5 mA Ground fault,20 A,10 kAIC,Single-pole,120/240 V,#14-8 AWG,CHB,CH Loadcenters
Special Features
5 mA Ground fault
extra long description
ETN CHB120 CHB BOLT-IN SFTYBRKR AIC
Additional Information
dimensions
8.3000 IN X 4.5000 IN X 4.4000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CHB120
GTIN
00782113112350
UPC
782113112350
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.28
Carton
1
Uses, Certifications, and Standards
Application
OtherDatacenters - IT Space: CI and Hyper ConvergedGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL 489,Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat