CHFGFT120PN - Type CH 3/4" Gfci W/Flag 1P 20A 10KAIC Plug Neutra

Eaton

  • $79.14 (Each)
  • $79.14 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHFGFT120PN
Manufacturer
Eaton
Manufacturer's Part Number
CHFGFT120PN
Description
Type CH 3/4" Gfci W/Flag 1P 20A 10KAIC Plug Neutra
Ground Fault Circuit Breaker, 20 A, Plug-On, 120 V Ac, 3 In Overall Height, 3.5 In Overall Length, 1 In Overall Width, 0.5 LB
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786680117541 / 00786680117541
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$79.14 (Each)
Resources
Images
 
 
CHFGFT120PN - Small Image
 
CHFGFT120PN - Large Image
 
CHFGFT120PN - Large Image
 
CHFGFT120PN - Large Image
 
CHFGFT120PN - Large Image
Attachments
 
 
CHFGFT120PN - Specification Sheet
Other Links
 
 
CHFGFT120PN - Other
 
CHFGFT120PN - Other
 
CHFGFT120PN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
interrupt rating
10 kAIC
Voltage Rating
120 V ac
amperage rating
20 A
Poles
Single-pole
Dimensions and Weight
Overall Length
3.5 in
Descriptions
Description
TYPE CH 3/4" GFCI W/FLAG 1P 20A 10KAIC PLUG NEUTRA
Product Type
Ground Fault Circuit Breaker
Long Description
Ground Fault Circuit Breaker, 20 A, Plug-On, 120 V ac, 3 in Overall Height, 3.5 in Overall Length, 1 in Overall Width, 0.5 lb
Features
Quick-make, quick-break switch mechanism combined with inverse time element tripping operation and trip- free handle design. Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multipole breakers have internal common trip co
Short Description
1P Ground Fault Circuit Breaker, 20 A, 120 VAC, Self-Test GFCI
extra long description
ETN CHFGFT120PN Eaton CH GFCI circu
Additional Information
Overall Width
1 in
Standards Met
UL 489 Listed;IGCC Standards 4897
circuit breaker type
Ground Fault Circuit Breaker
Mounting Type
Plug-On
Overall Height
3 in
dimensions
3.5000 IN X 1.0000 IN X 3.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHFGFT120PN
GTIN
00786680117541
UPC
786680117541
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
GFCI circuit breakers
Packaging
Weight
0.5 lb
Weight per each
0.46
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyOtherGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherDatacenters - IT Space: CI and Hyper Converged
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat