CHL225N - 225A Main Lug Kit For Convertible Loadcntrs #4-300

Eaton

  • $200.00 (Each)
  • $200.00 (Each)
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
CHL225N
Manufacturer
Eaton
Manufacturer's Part Number
CHL225N
Description
225A Main Lug Kit For Convertible Loadcntrs #4-300
Main Lug Kit, 225 A, 0.8 LB/Ea
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Accessories Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782113098487 / 00782113098487
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$200.00 (Each)
Resources
Images
 
 
CHL225N - Small Image
 
CHL225N - Large Image
 
CHL225N - Small Image
 
CHL225N - Video
Specifications Sheets
 
 
CHL225N - Specification Sheet
Attachments
 
 
CHL225N - Specification Sheet
Brochures
 
 
CHL225N - Brochure
Other Links
 
 
CHL225N - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
225 A
Dimensions and Weight
Size
3/4 in
Descriptions
Product Type
Main Lug Kit
Long Description
Main Lug Kit, 225 A, 0.8 lb/EA
Short Description
Main Lug Kit, 225 A, 0.8 lb/EA
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Description
225A MAIN LUG KIT FOR CONVERTIBLE LOADCNTRS #4-300
extra long description
ETN CHL225N 225A Main Lug Kit-CONV
Special Features
Suitable for DS switch
Additional Information
accessory type
Main Lug Kit
for use with
DS Switch;Convertible CH Loadcenters and CH32N200J Convertible Loadcenter
Made in USA
yes
media
Yes
dimensions
6.0000 IN X 5.0000 IN X 3.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CHL225N
GTIN
00782113098487
UPC
782113098487
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Loadcenter accessory
Packaging
Weight
0.8 lb/EA
Weight per each
0.8
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
standard
Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CHL225N.
Jump To:

Similar Items

Similar items are close alternatives to CHL225N, though they may not be 100% alike.

Eaton Field Installation Kits and Parts, Main Lug Kit For CH Plug-On Neutral Con...
  • Our Part #: CHPL225
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CHPL225
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 50 ($10,279.00) ·
CHPL225 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$205.58

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat