CHPY32E225X7 - CH Pon Loadcenter 100A W Surge

Eaton

  • $1335.19 (Each)
  • $1,335.19 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHPY32E225X7
Manufacturer
Eaton
Manufacturer's Part Number
CHPY32E225X7
Description
CH Pon Loadcenter 100A W Surge
Eaton CH Surge Loadcenter W Surge Installed, Single Phase, 225A, Convertible W/ Lugs, 32 Spaces, Box Size X7, Indoor
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689728403 / 00786689728403
Weight per unit
21.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,335.19 (Each)
Resources
360 Images
 
 
CHPY32E225X7 - 360 Image
Images
 
 
CHPY32E225X7 - Large Image
 
CHPY32E225X7 - Large Image
 
CHPY32E225X7 - Large Image
 
CHPY32E225X7 - Large Image
 
CHPY32E225X7 - Large Image
 
CHPY32E225X7 - Large Image
 
CHPY32E225X7 - Large Image
 
CHPY32E225X7 - Large Image
 
CHPY32E225X7 - Small Image
 
CHPY32E225X7 - Video
Other Links
 
 
CHPY32E225X7 - Other
 
CHPY32E225X7 - Other
 
CHPY32E225X7 - Other
 
CHPY32E225X7 - Other
 
CHPY32E225X7 - Other
 
CHPY32E225X7 - Other
 
CHPY32E225X7 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
14.31
Height
3.88
Depth
37
Descriptions
Product Type
CH Pon Loadcenter, 225A, 32 SP
extra long description
ETN CHPY32E225X7 CH PON loadcenter,
Long Description
Eaton CH surge loadcenter w Surge Installed, single phase, 225A, convertible w/ lugs, 32 spaces, Box size X7, Indoor
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Description
CH PON LOADCENTER 100A W SURGE
Additional Information
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHPY32E225X7
GTIN
00786689728403
UPC
786689728403
Taxonomies, Classifications, and Categories
Type
Surge loadcenter
Category Description
LOADCENTERS & COVERS
Packaging
Weight per each
21.5
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat