CHR8N8NSU - Pop, Ringless, (2) 5-20R2GFI Receptacles, BTM Feed

Eaton

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHR8N8NSU
Manufacturer
Eaton
Manufacturer's Part Number
CHR8N8NSU
Description
Pop, Ringless, (2) 5-20R2GFI Receptacles, BTM Feed
Etn CHR8N8NSU Pop RNGLS (2) 5-20R2G
Slang Terms

Suggest a New Term
Categories
Fusible Load CTRS & S. E. Equi - Metered Power Outlet Pedestals Mark as Incorrect
Suggest a New Category
Classification
RV Power Pedestals
UNSPSC
39121310 - Utility boxes
UPC/GTIN
786685404202 / 00786685404202
Weight per unit
30 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
CHR8N8NSU - Other
 
CHR8N8NSU - Other
 
CHR8N8NSU - Other
 
CHR8N8NSU - Other
 
CHR8N8NSU - Other
Attachments
 
 
CHR8N8NSU - Specification Sheet
Images
 
 
CHR8N8NSU - Small Image
 
CHR8N8NSU - Large Image
 
CHR8N8NSU - Large Image
 
CHR8N8NSU - Large Image
 
CHR8N8NSU - Large Image
 
CHR8N8NSU - Large Image
 
CHR8N8NSU - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
10
Height
31
Length
7.25
Descriptions
Product Type
Pop RNGLS (2) 5-20R2GFI Recps BTM Feed
Description
POP, RINGLESS, (2) 5-20R2GFI RECEPTACLES, BTM FEED
Features
Eaton's temporary power panels provide safe, reliable power for RV and construction sites. Durable, long-lasting units are available as metered (ring or ringless) or unmetered and can be mounted at the surface, on a pedestal, or in a back-to-back configuration.
Long Description
ETN CHR8N8NSU POP RNGLS (2) 5-20R2G
Special Features
Water resistant left/center receptacle
Additional Information
Mounting Type
Surface
Manufacturer Information
Manufacturers Part Number
CHR8N8NSU
Brand
Eaton
GTIN
00786685404202
UPC
786685404202
Taxonomies, Classifications, and Categories
Category Description
RV Power Pedestals
Type
Pedestal mount metered
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
30
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed file E163588,UL 231
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CHR8N8NSU.
Jump To:

Similar Items

Similar items are close alternatives to CHR8N8NSU, though they may not be 100% alike.

Eaton Pedestal Mount Metered, Pos 1: Non-GND Fault, Pos 2: Non-GND Fault, Pos 3:...
  • Our Part #: CHR9N9NSU
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CHR9N9NSU
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,316.20) ·
CHR9N9NSU - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,316.20

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat