CHR9N9NKNS - MTRD RL Surf Pop 25-20R2GFI 16-20R2

Eaton

  • $1320.87 (Each)
  • $1,320.87 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHR9N9NKNS
Manufacturer
Eaton
Manufacturer's Part Number
CHR9N9NKNS
Description
MTRD RL Surf Pop 25-20R2GFI 16-20R2
Eaton Pedestal Mount Metered, Ringless, Left/Pos 1: 5-20R2GFI Non-GRD Fault WR/TR, Center/Pos 2: 5-20R2GFI Non-GRD Fault WR/TR, Right/Pos 3: 6-20R2 GRD Fault WR, Top, Surface Mounted, 6 Circuit
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
RV Power Pedestals
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
786689321505 / 00786689321505
Weight per unit
26.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,320.87 (Each)
Resources
Images
 
 
CHR9N9NKNS - Large Image
 
CHR9N9NKNS - Large Image
 
CHR9N9NKNS - Large Image
 
CHR9N9NKNS - Large Image
 
CHR9N9NKNS - Large Image
 
CHR9N9NKNS - Large Image
 
CHR9N9NKNS - Small Image
Attachments
 
 
CHR9N9NKNS - Specification Sheet
Other Links
 
 
CHR9N9NKNS - Other
 
CHR9N9NKNS - Other
 
CHR9N9NKNS - Other
 
CHR9N9NKNS - Other
 
CHR9N9NKNS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
6.8
Height
7.5
Width
9.5
Descriptions
Product Type
MTRD RL Surf Pop (2)5-20R2GFI (1)6-20R2
extra long description
ETN CHR9N9NKNS MTRD RL SURF POP (2)
Description
MTRD RL SURF POP 25-20R2GFI 16-20R2
Features
Eaton's temporary power panels provide safe, reliable power for RV and construction sites. Durable, long-lasting units are available as metered (ring or ringless) or unmetered and can be mounted at the surface, on a pedestal, or in a back-to-back configuration.
Long Description
Eaton pedestal mount metered, Ringless, Left/Pos 1: 5-20R2GFI Non-grd fault WR/TR, Center/Pos 2: 5-20R2GFI Non-grd fault WR/TR, Right/Pos 3: 6-20R2 Grd fault WR, Top, Surface mounted, 6 circuit
Special Features
Pedestal mount metered
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHR9N9NKNS
GTIN
00786689321505
UPC
786689321505
Taxonomies, Classifications, and Categories
Category Description
RV Power Pedestals
Type
Pedestal mount metered
Packaging
Weight per each
26.5
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
SURFACE
standard
UL 231,UL Listed file E163588
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat