CHSPA60 - Spa Panel, 4 CKT, 2P 60a

Eaton

  • $305.65 (Each)
  • $305.65 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHSPA60
Manufacturer
Eaton
Manufacturer's Part Number
CHSPA60
Description
Spa Panel, 4 CKT, 2P 60a
Eaton CH Spa Panel, 2 Circuits, Single-Phase, Three-Wire, 60A, #14-1/10 Awg At Cu/Al At 60/75° Wire, Ground Fault Self-Test Feature
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Circuit Breaker Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
786689339395 / 00786689339395
Weight per unit
7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$305.65 (Each)
Resources
Images
 
 
CHSPA60 - Small Image
 
CHSPA60 - Large Image
 
CHSPA60 - Large Image
 
CHSPA60 - Large Image
 
CHSPA60 - Large Image
 
CHSPA60 - Large Image
 
CHSPA60 - Large Image
 
CHSPA60 - Large Image
 
CHSPA60 - Large Image
360 Images
 
 
CHSPA60 - 360 Image
Attachments
 
 
CHSPA60 - Specification Sheet
Other Links
 
 
CHSPA60 - Other
 
CHSPA60 - Other
 
CHSPA60 - Other
 
CHSPA60 - Other
 
CHSPA60 - Other
 
CHSPA60 - Other
 
CHSPA60 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
3/4 in
Descriptions
Description
SPA PANEL, 4 CKT, 2P 60A
extra long description
ETN CHSPA60 SPA PANEL, 4 CKT, 2P 60
Features
Eaton spa panels save time and money with simplified installation procedures and easy-access features. They meet all NEC requirements, offer reliable protection for spa pumps and hot tubs, and provide a ground fault circuit interruption device and a disconnect switch in a single simple device.
Product Type
Spa Panel, 4 CKT, 2P 60A Gfci Factory In
Long Description
Eaton CH spa panel, 2 circuits, single-phase, three-wire, 60A, #14-1/10 AWG at Cu/Al at 60/75° wire, ground fault self-test feature
Additional Information
dimensions
9.5000 IN X 4.5000 IN X 3.1300 IN
Manufacturer Information
Manufacturers Part Number
CHSPA60
Brand
Eaton
GTIN
00786689339395
UPC
786689339395
Taxonomies, Classifications, and Categories
Type
Spa Panel
Packaging
Weight per each
7
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat