CHSPT1208Y - 3PH UL1449 3RD Edition- Type 1 SPD- 208/120vac

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHSPT1208Y
Manufacturer
Eaton
Manufacturer's Part Number
CHSPT1-208Y
Description
3PH UL1449 3RD Edition- Type 1 SPD- 208/120vac
SPD CHSP Service Entrance Surge Protection, Type 1, 50KA One Time Surge Current Rating, Three-Phase, 120/208 Vac
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Surge Suprsr-Prot Dev-LN Condi Mark as Incorrect
Suggest a New Category
Classification
Surge Supression Products
UNSPSC
39121610 - Surge suppressers
UPC/GTIN
786685436852 / 00786685436852
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CHSPT1208Y - Small Image
 
CHSPT1208Y - Large Image
Attachments
 
 
CHSPT1208Y - Specification Sheet
Brochures
 
 
CHSPT1208Y - Brochure
Tech Bulletins
 
 
CHSPT1208Y - Tech Bulletin
Other Links
 
 
CHSPT1208Y - Other
 
CHSPT1208Y - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/208V Wye
Phase
3
Dimensions and Weight
Depth
1
Height
1
Width
1
Descriptions
Description
3PH UL1449 3RD EDITION- TYPE 1 SPD- 208/120VAC
Product Type
3PH UL1449 3RD Ed Type 1 SPD 208/120vac
extra long description
ETN CHSPT1-208Y 3PH UL1449 3RD ED T
Features
Eaton offers a comprehensive family of surge products for use at service entrances. These products can help protect sensitive electronics against the damaging effects of surges. Due to the evolution of electronics and microprocessors in the home, there is a continuous challenge to provide quality (clean) power for electronic loads such as appliances, computers/home office and entertainment systems. Surges caused by lightning, utility grid switching and other sources travel on current carrying conductors t
Long Description
SPD CHSP Service Entrance Surge Protection, Type 1, 50kA one time surge current rating, Three-phase, 120/208 Vac
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHSPT1-208Y
GTIN
00786685436852
UPC
786685436852
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Type
Plug on module surge protection device
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL 1449
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat