CHSPT2MICR0 - 120/240V 1PH 5KAIC UL1449 3RD Ed Surge Module

Eaton

  • $99.99 (Each)
  • $99.99 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHSPT2MICR0
Manufacturer
Eaton
Manufacturer's Part Number
CHSPT2MICRO
Description
120/240V 1PH 5KAIC UL1449 3RD Ed Surge Module
SPD Type 2 CHSP Service Entrance Surge Protection, 120/240V Line, 150V L-N, 300V L-L McOv, 600V L-N, 1000V L-L, 800V N-G, 600V L-G VPR, 22 Ka SCCR, Nema 4 Enclosure, Single-Phase, 60 HZ, 5 Ka Nominal Current Discharge, 36 Ka Surge Current
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Surge Suprsr-Prot Dev-LN Condi Mark as Incorrect
Suggest a New Category
Classification
Surge Supression Products
UNSPSC
39121610 - Surge suppressers
UPC/GTIN
786685436869 / 00786685436869
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$99.99 (Each)
Resources
Brochures
 
 
CHSPT2MICR0 - Brochure
Other Links
 
 
CHSPT2MICR0 - Other
 
CHSPT2MICR0 - Other
Attachments
 
 
CHSPT2MICR0 - Specification Sheet
Images
 
 
CHSPT2MICR0 - Large Image
 
CHSPT2MICR0 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/240 V
Phase
Single-phase
Dimensions and Weight
Height
10
Depth
2.5
Width
3
Descriptions
Description
120/240V 1PH 5KAIC UL1449 3RD ED SURGE MODULE
Product Type
Surge-Eaton SVC PNL 5KA Nom, 36KA Surge
Features
Eaton offers a comprehensive family of surge products for use at service entrances. These products can help protect sensitive electronics against the damaging effects of surges. Due to the evolution of electronics and microprocessors in the home, there is a continuous challenge to provide quality (clean) power for electronic loads such as appliances, computers/home office and entertainment systems. Surges caused by lightning, utility grid switching and other sources travel on current carrying conductors t
extra long description
ETN CHSPT2MICRO Surge-Eaton Svc Pnl
Long Description
SPD Type 2 CHSP Service Entrance Surge Protection, 120/240V line, 150V L-N, 300V L-L MCOV, 600V L-N, 1000V L-L, 800V N-G, 600V L-G VPR, 22 kA SCCR, NEMA 4 enclosure, Single-phase, 60 Hz, 5 kA nominal current discharge, 36 kA surge current
Special Features
Meets or exceeds the requirments specified in IBC ®2006, CBC2007, and UBC®Zone 4
Additional Information
dimensions
2.5000 IN X 3.0000 IN X 10.0000 IN
Short Circuit Rating
22000 kA
Manufacturer Information
Manufacturers Part Number
CHSPT2MICRO
Brand
Eaton
GTIN
00786685436869
UPC
786685436869
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Type
Surge protection device
Availability
Status
Inactive
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-40 to 50 °C
Frequency Rating
60 Hz
standard
cUL Certified,UL 1449,UL Recognized
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - OtherGeneration - Renewable Energy - Generation - Renewable Energy - AftermarketDatacenters - Data Centers - AftermarketOther IT and Datacom - Other InfrastructuresOther IT and Datacom - Other IT & Datacom - AftermarketCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketInd Facilities & Factories - Industrial Facilities/Factories - AftermarketWater and Wastewater Systems - Water/Wastewater Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CHSPT2MICR0.
Jump To:

Similar Items

Similar items are close alternatives to CHSPT2MICR0, though they may not be 100% alike.

Single Receptacle, 36 Ka, 120/240 V Ac, SPDT Connection, 60 HZ, 7.5 In Length, 5...
  • Our Part #: CHSPT2SURGE
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CHSPT2SURGE
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($134.01) ·
CHSPT2SURGE - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$134.01

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat