CMBEB200BTS - MTR-BRKR Euserc CH 200A MB W/O Dist BTM/Top Feed S

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CMBEB200BTS
Manufacturer
Eaton
Manufacturer's Part Number
CMBEB200BTS
Description
MTR-BRKR Euserc CH 200A MB W/O Dist BTM/Top Feed S
Eaton Meter Breaker Euserc Type CH , CSR2200N Main Breaker, No Distribution Section, 200 A, 120/240V, Ring, 22 Kaic, Surface Mounting, Box Size A, Aluminum Bus, Oh/Ug Feed, Four-Jaws, 1 Socket, #6-250 Kcmil Line, #6-250 Kcmil Ground
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Meter Socket Circuit Breaker C - Residential Meter Socket Circu Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782114849002 / 00782114849002
Weight per unit
37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CMBEB200BTS - Small Image
 
CMBEB200BTS - Large Image
 
CMBEB200BTS - Large Image
 
CMBEB200BTS - Large Image
 
CMBEB200BTS - Large Image
Attachments
 
 
CMBEB200BTS - Specification Sheet
Brochures
 
 
CMBEB200BTS - Brochure
Other Links
 
 
CMBEB200BTS - Other
 
CMBEB200BTS - Other
 
CMBEB200BTS - Other
 
CMBEB200BTS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/240 V
amperage rating
200 A
Phase
Single-phase
Descriptions
Features
Eaton's Residential Meter Breakers save time and cost by providing contractors with all-in-one service entrance equipment. They allow for quick, flexible, simple installation, and can be used with BR- or CH-type branch circuit breaker styles. Constructed to be a self-contained durable enclosure and meet the latest NEC wire bending space requirements, they are particularly useful for residential metering in areas where utilities are deregulated, and the electrical contractor has to supply watt-hour meter so
Description
MTR-BRKR EUSERC CH 200A MB W/O DIST BTM/TOP FEED S
Product Type
MTR-BRKR, Euserc, CH, 200A MB, Bot/Top, Surf
extra long description
ETN CMBEB200BTS Mtr-Brkr,EUSERC,CH,
Long Description
Eaton Meter Breaker EUSERC Type CH , CSR2200N main breaker, No Distribution section, 200 A, 120/240V, Ring, 22 kAIC, Surface mounting, Box size A, Aluminum bus, OH/UG feed, Four-jaws, 1 socket, #6-250 kcmil line, #6-250 kcmil ground
Special Features
Distribution section
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
5.3800 IN X 14.4400 IN X 28.3800 IN
Manufacturer Information
Manufacturers Part Number
CMBEB200BTS
Brand
Eaton
GTIN
00782114849002
UPC
782114849002
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter Breaker EUSERC
Packaging
Weight per each
37
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed,EUSERC Approved
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat