D3RF2B - Ice Cube Relay DPDT Octal Base 10A 240VAC Coil

Eaton

  • $40.66 (Each)
  • $40.66 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D3RF2B
Manufacturer
Eaton
Manufacturer's Part Number
D3RF2B
Description
Ice Cube Relay DPDT Octal Base 10A 240VAC Coil
Ice Cube Relay, DPDT, Octal Base, 10A, 240VAC Coil_
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - In Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
786685930152 / 00786685930152
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.66 (Each)
Resources
Attachments
 
 
D3RF2B - Specification Sheet
Images
 
 
D3RF2B - Large Image
 
D3RF2B - Large Image
 
D3RF2B - Large Image
Other Links
 
 
D3RF2B - Other
 
D3RF2B - Other
 
D3RF2B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
Two-pole
Descriptions
Product Type
Ice Cube RL, DPDT, Octal Base, 10A, 240vac
extra long description
ETN D3RF2B ICE CUBE rl,DPDT,OCTAL B
Description
ICE CUBE RELAY DPDT OCTAL BASE 10A 240VAC COIL
Long Description
ICE CUBE RELAY, DPDT, OCTAL BASE, 10A, 240VAC COIL_
Features
Installationofgeneralpurposerelays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. TheDseriesicecubegeneralpurposerelaysprovide excellent functionality and are ideal for any application fromcontrolling smaller loads, to those requiring high current-carrying capacity.A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application.
Additional Information
dimensions
1.5000 IN X 3.0000 IN X 1.5000 IN
Number of Pins
8
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
D3RF2B
GTIN
00786685930152
UPC
786685930152
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
General-purpose relay
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
standard
CSA
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat