D7PR2R1 - Eaton D5PR2R1A2|Finder 55.32.9.012.0040|Finder 553

Eaton Corp

  • $16.00 (Each)
  • $16.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D7PR2R1
Manufacturer
Eaton Corp
Manufacturer's Part Number
D7PR2R1
Description
Eaton D5PR2R1A2|Finder 55.32.9.012.0040|Finder 553
Eaton D5PR2R1A2|Finder 55.32.9.012.0040|Finder 553290120040|Idec RM2SUDC12V|Omron MY248VDCS|Omron MY2DC12|Schneider RXL2A12B1JD|Schneider RXM2AB1JD|Schrack PT270048
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - In Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Plug-In Relays & Accessories
UNSPSC
N/A
UPC/EAN/GTIN
782114160510
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$16.00 (Each)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
300V switching maximum voltage
amperage rating
Surface mount (DIN rail or panel)
Material, Color, and Finish
Color
Automation And Logic Control Equipment
Contact Material
Silver Alloy
Dimensions and Weight
Width
1.100
Length
1.540
Depth
Surface mount (DIN rail or panel)
Height
Surface mount (DIN rail or panel)
Descriptions
Product Type
D7 Series General Purpose Plug-In Relay
Long Description
Eaton D5PR2R1A2|Finder 55.32.9.012.0040|Finder 553290120040|IDEC RM2SUDC12V|Omron MY248VDCS|Omron MY2DC12|Schneider RXL2A12B1JD|Schneider RXM2AB1JD|Schrack PT270048
Special Features
Mechanical flag indicator
Description
EATON D5PR2R1A2|FINDER 55.32.9.012.0040|FINDER 553
Additional Information
coil
12 VDC
Contact Rating
15 AMP
Resistance
160 OHM
dimensions
Automation And Logic Control Equipment
lumens
Automation And Logic Control Equipment
Reflector Type
Automation And Logic Control Equipment
Response Time
Automation And Logic Control Equipment
indicator
Optional LED
cover
Plain
terminals
Plug-in
Contact Configuration
Surface mount (DIN rail or panel)
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
D7PR2R1
series
Surface mount (DIN rail or panel)
Taxonomies, Classifications, and Categories
Type
General Purpose Plug-In Relay
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.100
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
Automation and Logic Control Equipment
standard
cRUus E37317 and E65657, CSA LR217017 and LR217069, CE, RoHS compliant
Enclosure
IP40
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat