D7PR4T1 - 4PDT Relay 24VDC Coil

Eaton Corp

  • $40.88 (Each)
  • $40.88 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D7PR4T1
Manufacturer
Eaton Corp
Manufacturer's Part Number
D7PR4T1
Description
4PDT Relay 24VDC Coil
General Purpose Plug-In Relay, D7PR, Standard Relay, 24 VDC, 4PDT, 388 Ohms
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - In Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Plug-In Relays & Accessories
UNSPSC
N/A
UPC/GTIN
782114161098 / 00782114161098
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.88 (Each)
Resources
Images
 
 
D7PR4T1 - Large Image
Attachments
 
 
D7PR4T1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
General Purpose Plug-In Relay, D7PR, Standard relay, 24 Vdc, 4PDT, 388 ohms
Product Type
4PDT Relay 24VDC Coil
extra long description
ETN D7PR4T1 4PDT RELAY 24VDC COIL
Features
Installationofgeneralpurposerelays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. TheDseriesicecubegeneralpurposerelaysprovide excellent functionality and are ideal for any application fromcontrolling smaller loads, to those requiring high current-carrying capacity.A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application.
Description
4PDT RELAY 24VDC COIL
Additional Information
dimensions
2.0000 IN X 2.0000 IN X 1.0000 IN
Contact Configuration
4PDT
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
D7PR4T1
GTIN
00782114161098
UPC
782114161098
Taxonomies, Classifications, and Categories
Type
General-purpose relay
Packaging
Weight per each
0.16
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
CSA Certified,cRUus,CE Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat