DH223NRK - 100A/2P HD Fusible Safety Switch W/Neut 240V Nema

Eaton

  • $680.74 (Each)
  • $680.74 (Each)
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
DH223NRK
Manufacturer
Eaton
Manufacturer's Part Number
DH223NRK
Description
100A/2P HD Fusible Safety Switch W/Neut 240V Nema
Eaton Heavy Duty Single-Throw Fused Safety Switch, Enhanced Visible Blade, 100 A, Nema 3R, Neutral, Two-Pole, Three-Wire, 240 V, Max HP: 7.5, 15 HP/15, 30 HP/20 HP (1, 3PH @ STD Fuse/Time Delay/250 VDC), #14-#1/0 Cu/Al
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Fusible Heavy Duty Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113206233 / 00782113206233
Weight per unit
26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$680.74 (Each)
Resources
Images
 
 
DH223NRK - Small Image
 
DH223NRK - Large Image
 
DH223NRK - Large Image
 
DH223NRK - Large Image
 
DH223NRK - Large Image
 
DH223NRK - Video
Other Links
 
 
DH223NRK - Other
 
DH223NRK - Other
 
DH223NRK - Other
 
DH223NRK - Other
 
DH223NRK - Other
 
DH223NRK - Other
Brochures
 
 
DH223NRK - Brochure
Attachments
 
 
DH223NRK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
100
Poles
2
Voltage Rating
240V
Material
Galvanized Steel
Dimensions and Weight
Width
12.75
Depth
22.5
Height
9
Descriptions
Long Description
Eaton Heavy duty single-throw fused safety switch, Enhanced visible blade, 100 A, NEMA 3R, Neutral, Two-pole, Three-wire, 240 V, Max Hp: 7.5, 15 hp/15, 30 hp/20 hp (1,3PH @ Std fuse/time delay/250 Vdc), #14-#1/0 Cu/Al
Special Features
Enhanced visible blade
Description
100A/2P HD FUSIBLE SAFETY SWITCH W/NEUT 240V NEMA
Features
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re Ideal for applications where reliable performance, safety, and service continuity are critical.
Product Type
100A/2P HD FSBL Sfty SW W/Neut 240V N3R
extra long description
ETN DH223NRK 100A/2P HD FSBL Sfty S
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH223NRK
GTIN
00782113206233
UPC
782113206233
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Fusible safety switch
Packaging
Weight per each
26
Carton
1
Uses, Certifications, and Standards
nema rating
3R
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DH223NRK.
Jump To:

Cross Referenced

These items are similar to DH223NRK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HH323NW Eaton Crouse-Hinds n/a
DH223NRK Eaton 00782113206233
TH3223R GENERAL ELECTRIC 00783164008982
TH3223RH GENERAL ELECTRIC n/a
1H333 WW GRAINGER n/a
H223NRB Schneider Electric 00785901478164
HF223NR Siemens 00783643150621
NRH323 Siemens n/a
RHF323N Westinghouse n/a

* All prices subject to change.

Begin Live Chat