DH322FGK - 60A/3P HD Fusible Safety Switch 240V Nema 1

Eaton

  • $335.96 (Each)
  • $335.96 (Each)
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
DH322FGK
Manufacturer
Eaton
Manufacturer's Part Number
DH322FGK
Description
60A/3P HD Fusible Safety Switch 240V Nema 1
Eaton Enhanced Visible Blade Single-Throw Safety Switch, 60 A, Nema 1, Painted Steel, Class H, Three-Pole, Three-Wire, 240 V, Max HP: 3, 7.5/ 10, 15/ 10 HP (1, 3PH @STD/TD/250 VDC), #14-#2 Cu/Al
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Fusible Heavy Duty Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113205809 / 00782113205809
Weight per unit
14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$335.96 (Each)
Resources
Other Links
 
 
DH322FGK - Other
 
DH322FGK - Other
 
DH322FGK - Other
Brochures
 
 
DH322FGK - Brochure
Images
 
 
DH322FGK - Small Image
 
DH322FGK - Large Image
 
DH322FGK - Video
Attachments
 
 
DH322FGK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
60
Voltage Rating
240V
Poles
3
Material
Painted Steel
Dimensions and Weight
Width
9.5
Height
16
Depth
16.5
Descriptions
Description
60A/3P HD FUSIBLE SAFETY SWITCH 240V NEMA 1
Long Description
Eaton Enhanced visible blade single-throw safety switch, 60 A, NEMA 1, Painted steel, Class H, Three-pole, Three-wire, 240 V, Max Hp: 3, 7.5/ 10, 15/ 10 hp (1,3PH @Std/TD/250 Vdc), #14-#2 Cu/Al
Product Type
60A/3P HD Fusible Sfty SW 240V N1
extra long description
ETN DH322FGK 60A/3P HD Fusible Sfty
Features
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re Ideal for applications where reliable performance, safety, and service continuity are critical.
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH322FGK
GTIN
00782113205809
UPC
782113205809
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Fusible safety switch
Packaging
Weight per each
14
Carton
1
Uses, Certifications, and Standards
nema rating
1
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DH322FGK.
Jump To:

Cross Referenced

These items are similar to DH322FGK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
DH322FGK Eaton 00782113205809
H322 Schneider Electric n/a
F322 Siemens n/a

* All prices subject to change.

Begin Live Chat