DH322NRK - 60A/3P HD Fusible Safety Switch W/Neut 240V Nema3r

Eaton

  • $572.67 (Each)
  • $572.67 (Each)
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
DH322NRK
Manufacturer
Eaton
Manufacturer's Part Number
DH322NRK
Description
60A/3P HD Fusible Safety Switch W/Neut 240V Nema3r
Eaton Enhanced Visible Blade Single-Throw Safety Switch, 60 A, Nema 3R, Painted Galvanized Steel, Class H, Fusible With Neutral, Three-Pole, Four-Wire, 240 V, Max HP: 3, 7.5/ 10, 15/ 10 HP (1, 3PH @STD/TD/250 VDC), #14-#2 Cu/Al
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Fusible Heavy Duty Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113205830 / 00782113205830
Weight per unit
20 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$572.67 (Each)
Resources
Other Links
 
 
DH322NRK - Other
 
DH322NRK - Other
 
DH322NRK - Other
 
DH322NRK - Other
 
DH322NRK - Other
 
DH322NRK - Other
 
DH322NRK - Other
 
DH322NRK - Other
Brochures
 
 
DH322NRK - Brochure
Attachments
 
 
DH322NRK - Specification Sheet
Images
 
 
DH322NRK - Small Image
 
DH322NRK - Large Image
 
DH322NRK - Large Image
 
DH322NRK - Large Image
 
DH322NRK - Large Image
 
DH322NRK - Large Image
 
DH322NRK - Large Image
 
DH322NRK - Video
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
240V
Poles
3
amperage rating
60
Material
Galvanized Steel
Dimensions and Weight
Height
16.27
Depth
16.5
Width
9.5
Descriptions
Features
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re Ideal for applications where reliable performance, safety, and service continuity are critical.
Description
60A/3P HD FUSIBLE SAFETY SWITCH W/NEUT 240V NEMA3R
Product Type
60A/3P HD FSBL Sfty SW W/Neut 240V N3R
extra long description
ETN DH322NRK 60A/3P HD FSBL Sfty Sw
Long Description
Eaton Enhanced visible blade single-throw safety switch, 60 A, NEMA 3R, Painted galvanized steel, Class H, Fusible with neutral, Three-pole, Four-wire, 240 V, Max Hp: 3, 7.5/ 10, 15/ 10 hp (1,3PH @Std/TD/250 Vdc), #14-#2 Cu/Al
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
DH322NRK
Brand
EATON CUTLER-HAMMER
GTIN
00782113205830
UPC
782113205830
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Fusible safety switch
Packaging
Weight per each
20
Carton
1
Uses, Certifications, and Standards
nema rating
3R
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DH322NRK.
Jump To:

Cross Referenced

These items are similar to DH322NRK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HH422NW Eaton Crouse-Hinds n/a
CUHDH322NRK Eaton n/a
DH322NRK Eaton 00782113205830
TH4322R GENERAL ELECTRIC 00783164009224
TH4322RH GENERAL ELECTRIC n/a
1H339 WW GRAINGER n/a
H322NRB Schneider Electric 00785901480211
HF322NR Siemens 00783643150690
NRH422 Siemens n/a
RHF422N Westinghouse n/a

* All prices subject to change.

Begin Live Chat