DH323NGK - 100A/3P HD Fusible Safety Switch W/Neut 240V Nema1

Eaton

  • $523.23 (Each)
  • $523.23 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DH323NGK
Manufacturer
Eaton
Manufacturer's Part Number
DH323NGK
Description
100A/3P HD Fusible Safety Switch W/Neut 240V Nema1
Eaton Heavy Duty Single-Throw Fused Safety Switch, 100 A, Nema 1, Painted Steel, Class H, Fusible, Neutral, Three-Pole, Four-Wire, 240 V, Max HP: 7.5, 15/ 15, 30/ 20 HP (1, 3PH @STD/TD/250 VDC), #14-#1/0 Cu/Al
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Fusible Heavy Duty Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113206264 / 00782113206264
Weight per unit
23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$523.23 (Each)
Resources
Images
 
 
DH323NGK - Small Image
 
DH323NGK - Large Image
 
DH323NGK - Large Image
 
DH323NGK - Large Image
 
DH323NGK - Large Image
 
DH323NGK - Video
Attachments
 
 
DH323NGK - Specification Sheet
Brochures
 
 
DH323NGK - Brochure
Other Links
 
 
DH323NGK - Other
 
DH323NGK - Other
 
DH323NGK - Other
 
DH323NGK - Other
 
DH323NGK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
100
Voltage Rating
240V
Poles
3
Material
Painted Steel
Dimensions and Weight
Width
12.75
Depth
22.5
Height
9
Descriptions
Features
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re Ideal for applications where reliable performance, safety, and service continuity are critical.
Description
100A/3P HD FUSIBLE SAFETY SWITCH W/NEUT 240V NEMA1
Long Description
Eaton Heavy duty single-throw fused safety switch, 100 A, NEMA 1, Painted steel, Class H, Fusible, Neutral, Three-pole, Four-wire, 240 V, Max Hp: 7.5, 15/ 15, 30/ 20 hp (1,3PH @Std/TD/250 Vdc), #14-#1/0 Cu/Al
Product Type
100A/3P HD FSBL Sfty SW W/Neut 240V N1
extra long description
ETN DH323NGK 100A/3P HD FSBL Sfty S
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH323NGK
GTIN
00782113206264
UPC
782113206264
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Fusible safety switch
Packaging
Weight per each
23
Carton
1
Uses, Certifications, and Standards
nema rating
1
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat