DH324NGK - 200A/3P HD Fusible Safety Switch W/Neut 240V Nema1

Eaton

  • $933.65 (Each)
  • $933.65 (Each)
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
DH324NGK
Manufacturer
Eaton
Manufacturer's Part Number
DH324NGK
Description
200A/3P HD Fusible Safety Switch W/Neut 240V Nema1
Eaton Heavy Duty Single-Throw Fused Safety Switch, 200 A, Nema 1, Painted Steel, Class H, Neutral, Three-Pole, Four-Wire, 240 V, Max HP: 15, 25/ 15, 60/ 40 HP (1, 3PH @STD/TD/250 VDC), #6-250 Kcmil Cu/Al
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Fusible Heavy Duty Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113206684 / 00782113206684
Weight per unit
43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$933.65 (Each)
Resources
Images
 
 
DH324NGK - Small Image
 
DH324NGK - Large Image
 
DH324NGK - Large Image
 
DH324NGK - Large Image
 
DH324NGK - Large Image
 
DH324NGK - Video
Attachments
 
 
DH324NGK - Specification Sheet
Brochures
 
 
DH324NGK - Brochure
Other Links
 
 
DH324NGK - Other
 
DH324NGK - Other
 
DH324NGK - Other
 
DH324NGK - Other
 
DH324NGK - Other
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
200A/3P HD FSBL Sfty SW W/Neut 240V N1
extra long description
ETN DH324NGK 200A/3P HD FSBL Sfty S
Description
200A/3P HD FUSIBLE SAFETY SWITCH W/NEUT 240V NEMA1
Long Description
Eaton Heavy duty single-throw fused safety switch, 200 A, NEMA 1, Painted steel, Class H, Neutral, Three-pole, Four-wire, 240 V, Max Hp: 15, 25/ 15, 60/ 40 hp (1,3PH @Std/TD/250 Vdc), #6-250 kcmil Cu/Al
Features
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re Ideal for applications where reliable performance, safety, and service continuity are critical.
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH324NGK
GTIN
00782113206684
UPC
782113206684
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Packaging
Weight per each
43
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DH324NGK.
Jump To:

Cross Referenced

These items are similar to DH324NGK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HH424N Eaton Crouse-Hinds n/a
DH324FGK Eaton 00782113206660
DH324NG Eaton n/a
DH324NGK Eaton 00782113206684
TH4324 GENERAL ELECTRIC 00783164009286
1H342 WW GRAINGER n/a
H324N Schneider Electric 00785901480501
SFH3032 Siemens n/a
SN424 Siemens n/a
HF424N Westinghouse n/a
SFH3063 Westinghouse n/a

* All prices subject to change.

Begin Live Chat