DH362FDK - 60A/3P HD Fusible Safety Switch 600V Nema 12

Eaton

  • $597.10 (Each)
  • $597.10 (Each)
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
DH362FDK
Manufacturer
Eaton
Manufacturer's Part Number
DH362FDK
Description
60A/3P HD Fusible Safety Switch 600V Nema 12
Eaton Heavy Duty Receptacle Safety Switch, 60 A, Nema 12/3R, Painted Galvanized Steel, Class H, Fusible Without Neutral, Three-Pole, Three-Wire, 600 V, Max HP: 20, 25/ 30, 50 HP (1/3PH @480, 600 V), #14-#2 Cu/Al
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Fusible Heavy Duty Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113206141 / 00782113206141
Weight per unit
19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$597.10 (Each)
Resources
Tech Bulletins
 
 
DH362FDK - Tech Bulletin
Other Links
 
 
DH362FDK - Other
 
DH362FDK - Other
 
DH362FDK - Other
Brochures
 
 
DH362FDK - Brochure
Attachments
 
 
DH362FDK - Specification Sheet
Images
 
 
DH362FDK - Large Image
 
DH362FDK - Large Image
 
DH362FDK - Small Image
 
DH362FDK - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Poles
3
amperage rating
60
Material
Galvanized Steel
Dimensions and Weight
Depth
20
Height
8.5
Width
9.5
Descriptions
Long Description
Eaton Heavy duty receptacle safety switch, 60 A, NEMA 12/3R, Painted galvanized steel, Class H, Fusible without neutral, Three-pole, Three-wire, 600 V, Max Hp: 20, 25/ 30, 50 hp (1/3PH @480, 600 V), #14-#2 Cu/Al
Description
60A/3P HD FUSIBLE SAFETY SWITCH 600V NEMA 12
Product Type
60A/3P HD Fusible Sfty SW 600V N12
extra long description
ETN DH362FDK 60A/3P HD Fusible Sfty
Features
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re Ideal for applications where reliable performance, safety, and service continuity are critical.
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH362FDK
GTIN
00782113206141
UPC
782113206141
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Fusible safety switch
Packaging
Weight per each
19
Carton
1
Uses, Certifications, and Standards
nema rating
12;3R
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DH362FDK.
Jump To:

Cross Referenced

These items are similar to DH362FDK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HH362AJ Eaton Crouse-Hinds n/a
78211320614 Eaton n/a
DH362FDK Eaton 00782113206141
GTH3362J GENERAL ELECTRIC n/a
TH2262MDC GENERAL ELECTRIC 00783164129731
TH3362J GENERAL ELECTRIC 00783164087086
TH3362M GENERAL ELECTRIC 00783164092707
1H351 WW GRAINGER n/a
H362AWK Schneider Electric 00785901482161
F352H Siemens n/a
F352M Siemens n/a
FR352H Siemens n/a
HF362J Siemens 00783643151826
JHFN362 Westinghouse n/a

* All prices subject to change.

Begin Live Chat