DH364FWK - 200A/3P HD Fusible Safety Switch 600V Nema 4X SS

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DH364FWK
Manufacturer
Eaton
Manufacturer's Part Number
DH364FWK
Description
200A/3P HD Fusible Safety Switch 600V Nema 4X SS
Eaton Enhanced Visible Blade Single-Throw Safety Switch, Corrosion Resistant, 200 A, Nema 4X, 304 Stainless, Class H, Three-Pole, Three-Wire, 600 V, Max HP: 50, 50/ 125, 150 HP (1/3PH @480, 600 V), #6-300 Kcmil Cu/Al
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Fusible Heavy Duty Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113206905 / 00782113206905
Weight per unit
55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
DH364FWK - Small Image
 
DH364FWK - Large Image
 
DH364FWK - Large Image
 
DH364FWK - Video
Attachments
 
 
DH364FWK - Specification Sheet
Brochures
 
 
DH364FWK - Brochure
Other Links
 
 
DH364FWK - Other
 
DH364FWK - Other
 
DH364FWK - Other
 
DH364FWK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
200A/3P HD Fusible Sfty SW 600V N4X SS
extra long description
ETN DH364FWK 200A/3P HD Fusible Sft
Long Description
Eaton Enhanced visible blade single-throw safety switch, Corrosion resistant, 200 A, NEMA 4X, 304 stainless, Class H, Three-pole, Three-wire, 600 V, Max Hp: 50, 50/ 125, 150 hp (1/3PH @480, 600 V), #6-300 kcmil Cu/Al
Description
200A/3P HD FUSIBLE SAFETY SWITCH 600V NEMA 4X SS
Features
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re Ideal for applications where reliable performance, safety, and service continuity are critical.
Additional Information
dimensions
37.5000 IN X 19.0000 IN X 11.5000 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DH364FWK
GTIN
00782113206905
UPC
782113206905
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Packaging
Weight per each
55
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat