DH366UGK - Dh366ugk

Eaton

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DH366UGK
Manufacturer
Eaton
Manufacturer's Part Number
DH366UGK
Description
Dh366ugk
Eaton Heavy Duty Single-Throw Non-Fused Safety Switch, Single-Throw, 600 A, Nema 1, Painted Steel, Non-Fusible, Three-Pole, Three-Wire, 200 At 240 Vac TD 3 PH, 400 At 480 Vac TD 3 PH, 500 At 600 Vac TD 3 PH
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Non-Fusible Heavy Duty Safety Mark as Incorrect
Suggest a New Category
Classification
Non-Fusible Heavy Duty Safety Switches
UNSPSC
N/A
UPC/GTIN
782113207575 / 00782113207575
Weight per unit
130 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
DH366UGK - Small Image
 
DH366UGK - Large Image
 
DH366UGK - Large Image
 
DH366UGK - Large Image
 
DH366UGK - Large Image
 
DH366UGK - Video
Attachments
 
 
DH366UGK - Specification Sheet
Brochures
 
 
DH366UGK - Brochure
Other Links
 
 
DH366UGK - Other
 
DH366UGK - Other
 
DH366UGK - Other
 
DH366UGK - Other
 
DH366UGK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
600
Voltage Rating
600 V
Poles
3
Material
Painted Steel
Dimensions and Weight
Depth
14.07
Width
25.01
Height
51.82
Descriptions
Features
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re Ideal for applications where reliable performance, safety, and service continuity are critical.
Description
DH366UGK
Product Type
600A/3P HD NF Sfty SW 600V N1
extra long description
ETN DH366UGK 600A/3P HD NF Sfty Sw
Long Description
Eaton Heavy duty single-throw non-fused safety switch, Single-throw, 600 A, NEMA 1, Painted steel, Non-Fusible, Three-pole, Three-wire, 200 at 240 Vac TD 3 Ph, 400 at 480 Vac TD 3 Ph, 500 at 600 Vac TD 3 Ph
Additional Information
media
Yes
dimensions
14.0700 IN X 25.0100 IN X 51.8200 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DH366UGK
GTIN
00782113207575
UPC
782113207575
Taxonomies, Classifications, and Categories
Type
Non-Fusible Safety Switch
Availability
Status
Inactive
Packaging
Weight per each
130
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
nema rating
1
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat