DH367FGK - DH367FGK

Eaton

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DH367FGK
Manufacturer
Eaton
Manufacturer's Part Number
DH367FGK
Description
DH367FGK
Eaton Heavy Duty Single-Throw Fused Safety Switch, 800 A, Nema 1, Painted Steel, Class L, Fusible Without Neutral, Three-Pole, Three-Wire, 600 V, Max HP: 500, 500 HP (3PH @480/600 V), (4)#1/0-(4)750 Kcmil Al
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Fusible Heavy Duty Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Fusible Heavy Duty Safety Switches
UNSPSC
N/A
UPC/GTIN
782113589725 / 00782113589725
Weight per unit
210 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
DH367FGK - Small Image
 
DH367FGK - Large Image
 
DH367FGK - Video
Attachments
 
 
DH367FGK - Specification Sheet
Brochures
 
 
DH367FGK - Brochure
Other Links
 
 
DH367FGK - Other
 
DH367FGK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Voltage Rating
600 V
amperage rating
800
Material
Painted Steel
Dimensions and Weight
Height
12.38
Width
27.5
Depth
57.5
Descriptions
Features
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re Ideal for applications where reliable performance, safety, and service continuity are critical.
Description
DH367FGK
Product Type
800A/3P HD Fusible Sfty SW 600V N1
extra long description
ETN DH367FGK 800A/3P HD Fusible Sft
Long Description
Eaton Heavy duty single-throw fused safety switch, 800 A, NEMA 1, Painted steel, Class L, Fusible without neutral, Three-pole, Three-wire, 600 V, Max Hp: 500, 500 hp (3PH @480/600 V), (4)#1/0-(4)750 kcmil Al
Additional Information
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DH367FGK
GTIN
00782113589725
UPC
782113589725
Taxonomies, Classifications, and Categories
Type
Fusible safety switch
Availability
Status
Inactive
Packaging
Weight per each
210
Carton
1
Uses, Certifications, and Standards
nema rating
1
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat