EGH3060FFG - E 3P 60A 70KA @ 415 65KA @ 480V Fixed Thermal Fixe

Eaton

  • $823.56 (Each)
  • $823.56 (Each)
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
EGH3060FFG
Manufacturer
Eaton
Manufacturer's Part Number
EGH3060FFG
Description
E 3P 60A 70KA @ 415 65KA @ 480V Fixed Thermal Fixe
Eaton Series G Molded Case Circuit Breaker, Eg-Frame, Eg, Fixed Thermal, Fixed Magnetic Trip, Three-Pole, 60 A, 600Y/347 Vac, 100 Kaic At 240 Vac, 65 Kaic At 480 Vac, 35 Kaic At 600Y/347 Vac, Line and Load, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Powerdefense Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
782114877579 / 00782114877579
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$823.56 (Each)
Resources
Images
 
 
EGH3060FFG - Small Image
 
EGH3060FFG - Large Image
 
EGH3060FFG - Large Image
 
EGH3060FFG - Large Image
 
EGH3060FFG - Video
Attachments
 
 
EGH3060FFG - Specification Sheet
Brochures
 
 
EGH3060FFG - Brochure
Other Links
 
 
EGH3060FFG - Other
 
EGH3060FFG - Other
 
EGH3060FFG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Current Rating
60 A
Voltage Rating
600Y/347 Vac
Descriptions
Description
E 3P 60A 70KA @ 415 65KA @ 480V FIXED THERMAL FIXE
Features
The Eaton Series G Molded Case Circuit Breaker provides users with unparalleled performance and convenience. A patented contact design features high-speed “blow-open” action, resulting in superior circuit breaker performance. This globally-rated platform offers users high interruption ratings in a compact footprint with ease of in-field configuration applicable to a wide variety of industry and regional requirements. Choose from a selection of thermal magnetic and electronic trip units, available in curren
Product Type
E 3P 60A 70KA 415 65KA 480V FXD TM
extra long description
ETN EGH3060FFG E 3P 60A 70kA 415 65
Long Description
Eaton Series G molded case circuit breaker, EG-frame, EG, Fixed thermal, Fixed magnetic trip, Three-pole, 60 A, 600Y/347 Vac, 100 kAIC at 240 Vac, 65 kAIC at 480 Vac, 35 kAIC at 600Y/347 Vac, Line and load, 50/60 Hz
Additional Information
media
Yes
dimensions
2.9900 IN X 3.0000 IN X 5.5000 IN
frame
EG
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
EGH3060FFG
GTIN
00782114877579
UPC
782114877579
Taxonomies, Classifications, and Categories
Category Description
Powerdefense Breakers
Type
Molded case circuit breaker
Packaging
Weight per each
3
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
IEC Rated,CSA Certified,UL Listed,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EGH3060FFG.
Jump To:

Similar Items

Similar items are close alternatives to EGH3060FFG, though they may not be 100% alike.

Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 1, Three ...
  • Our Part #: PDG13M0060TFFJ
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: PDG13M0060TFFJ
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($841.10) ·
PDG13M0060TFFJ - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$841.10

Each

QTY:
Each
Add
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, HFD, Complete Brea...
  • Our Part #: HFD3060
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HFD3060
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,225.19) ·
HFD3060 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,225.19

Each

QTY:
Each
Add
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, HFD, Complete Brea...
  • Our Part #: HFD3060L
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: HFD3060L
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($2,166.28) ·
HFD3060L - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$2,166.28

Each

QTY:
Each
Add
Cross Referenced

These items are similar to EGH3060FFG but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EGH3060FFG Eaton 00782114877579
HFD3060 Eaton 00786679175866
HFD3060L Eaton 00786679175149
SELA36AT0060 GENERAL ELECTRIC 00783164211467
FCL34060 Schneider Electric 00785901852292
HED43B060 Siemens 00783643210172
HED43B060L Siemens 00783643236479
HJL36060 Schneider Electric 00785901955870
3VL21062KN330AA0 Siemens n/a

* All prices subject to change.

Begin Live Chat