ER53030UW - Enclosed UL508 3P/30A Nema 4X SS

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ER53030UW
Manufacturer
Eaton
Manufacturer's Part Number
ER53030UW
Description
Enclosed UL508 3P/30A Nema 4X SS
Rotary Disconnect Switch, R Series, 30 A, 600 V Ac, 3 Poles, 7.5 HP @ 208 V Ac, 240 V Ac;15 HP @ 480 V Ac;20 HP @ 600 V Ac, Stainless Steel (Enclosure) Material, Non Fusible, 5.63 In Overall Length, 9.95 In Overall Height, 6.2 LB
Slang Terms

Suggest a New Term
Categories
Disconnect Safety Switches - Non-Fusible Disconnect Safety Mark as Incorrect
Suggest a New Category
Classification
Rotary Disconnects
UNSPSC
N/A
UPC/GTIN
786685466101 / 00786685466101
Weight per unit
6.1999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
ER53030UW - Other
 
ER53030UW - Other
 
ER53030UW - Other
Brochures
 
 
ER53030UW - Brochure
Images
 
 
ER53030UW - Large Image
 
ER53030UW - Large Image
 
ER53030UW - Large Image
 
ER53030UW - Large Image
 
ER53030UW - Video
Specifications Sheets
 
 
ER53030UW - Specification Sheet
Attachments
 
 
ER53030UW - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Voltage Rating
600 V ac
Material
Stainless Steel (Enclosure)
amperage rating
30A
Poles
Three-pole
Dimensions and Weight
Overall Length
5.63 in;143 mm
Descriptions
Description
ENCLOSED UL508 3P/30A NEMA 4X SS
Product Type
Rotary Disconnect Switch
Long Description
Rotary Disconnect Switch, R Series, 30 A, 600 V ac, 3 Poles, 7.5 hp @ 208 V ac, 240 V ac;15 hp @ 480 V ac;20 hp @ 600 V ac, Stainless Steel (Enclosure) Material, Non Fusible, 5.63 in Overall Length, 9.95 in Overall Height, 6.2 lb
Features
Eaton’s Enclosed R5 Series Rotary Disconnects provide users with horsepower-rated switches in enclosures for most motor applications. They meet the requirements for a separate disconnect means within sight of all motor loads and are rated for making and breaking loads. Handle mechanism is padlockable in the OFF position (up to 3 padlocks) to meet OSHA lockout requirements. Available in NEMA type 1, 3R/12, 4X stainless-steel and 4X non-metallic enclosures.
Short Description
Rotary Disconnect Switch, 30 A, 600 VAC, Enclosed, Non-Fusible
extra long description
ETN ER53030UW Enclosed, 30 A, Three
Additional Information
Power Rating
7.5 hp @ 208 V ac, 240 V ac;15 hp @ 480 V ac;20 hp @ 600 V ac
Enclosure Type
NEMA 4X
Fusible/Non Fusible
Non Fusible
Overall Height
9.95 in;252.7 mm
Standards Met
UL Listed;CSA Certified
Made in USA
yes
dimensions
11.0000 IN X 8.0000 IN X 7.0000 IN
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
series
R
Manufacturers Part Number
ER53030UW
GTIN
00786685466101
UPC
786685466101
Taxonomies, Classifications, and Categories
Category Description
Rotary Disconnects
Type
Enclosed Rotary Disconnect Switch
Packaging
Weight
6.2 lb
Weight per each
6.1999
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
standard
CSA Certified,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat