HFD3125 - Type HFD 3 Pole 125A Trip 600V Class 65KA At 480V

Eaton

  • $3330.63 (Each)
  • $3,330.63 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HFD3125
Manufacturer
Eaton
Manufacturer's Part Number
HFD3125
Description
Type HFD 3 Pole 125A Trip 600V Class 65KA At 480V
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, HFD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 125 A, 600 Vac, 250 VDC, Load Side, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679175903 / 00786679175903
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,330.63 (Each)
Resources
Attachments
 
 
HFD3125 - Specification Sheet
Images
 
 
HFD3125 - Large Image
 
HFD3125 - Small Image
 
HFD3125 - Large Image
 
HFD3125 - Large Image
 
HFD3125 - Video
Other Links
 
 
HFD3125 - Other
 
HFD3125 - Other
 
HFD3125 - Other
 
HFD3125 - Other
 
HFD3125 - Other
Brochures
 
 
HFD3125 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
125 A
Poles
3
Voltage Rating
600 VAC, 250 VDC
Descriptions
Description
TYPE HFD 3 POLE 125A TRIP 600V CLASS 65KA AT 480V
Product Type
HFD 3P 125A Trip 600V CL 65KA 480V Load
extra long description
ETN HFD3125 HFD 3P 125A TRIP 600V C
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Long Description
Eaton Series C complete molded case circuit breaker, F-frame, HFD, Complete breaker, Fixed thermal, Fixed magnetic trip type, Three-pole, 125 A, 600 Vac, 250 Vdc, Load side, 50/60 Hz
Additional Information
media
Yes
dimensions
3.3800 IN X 4.1300 IN X 4.1300 IN
Manufacturer Information
Manufacturers Part Number
HFD3125
Brand
Eaton Corp
GTIN
00786679175903
UPC
786679175903
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
5
Carton
1
Uses, Certifications, and Standards
Application
Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat