HMCP250W5C - Type HMCP - Motor Circuit Protector 250A Frame 3 P

Eaton

  • $3224.92 (Each)
  • $3,224.92 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HMCP250W5C
Manufacturer
Eaton
Manufacturer's Part Number
HMCP250W5C
Description
Type HMCP - Motor Circuit Protector 250A Frame 3 P
Eaton Molded Case Circuit Breaker Accessory Motor Protection, Motor Circuit Protector, 250 A, Three-Pole, Frame J-K, 1250-2500 A, 600 V, 250 VDC, Series C, Line and Load, Non-Aluminum
Slang Terms

Suggest a New Term
Categories
Motor Circuit Protector Circui - 3 Pole Motor Circuit Protector Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679150368 / 00786679150368
Weight per unit
10.1499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,224.92 (Each)
Resources
Images
 
 
HMCP250W5C - Large Image
 
HMCP250W5C - Large Image
 
HMCP250W5C - Large Image
 
HMCP250W5C - Video
Attachments
 
 
HMCP250W5C - Specification Sheet
Other Links
 
 
HMCP250W5C - Other
 
HMCP250W5C - Other
 
HMCP250W5C - Other
 
HMCP250W5C - Other
 
HMCP250W5C - Other
Brochures
 
 
HMCP250W5C - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
250 A
Poles
3
Descriptions
Description
TYPE HMCP - MOTOR CIRCUIT PROTECTOR 250A FRAME 3 P
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Long Description
Eaton molded case circuit breaker accessory motor protection, Motor circuit protector, 250 A, Three-pole, Frame J-K, 1250-2500 A, 600 V, 250 Vdc, Series C, Line and load, Non-aluminum
Product Type
HMCP-Motor Circuit Protector 250A FRM 3P
extra long description
ETN HMCP250W5C HMCP-MOTOR CIRCUIT P
Additional Information
media
Yes
dimensions
4.0600 IN X 4.1300 IN X 10.0000 IN
Manufacturer Information
Manufacturers Part Number
HMCP250W5C
Brand
Eaton
GTIN
00786679150368
UPC
786679150368
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Molded case circuit breaker accessory
Packaging
Weight per each
10.1499
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
CSA Certified,UL Listed,Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat