JD3250 - Type JD BRKR 3P 250A 600VAC Max 18KAIC @ 600V

Eaton

  • $2983.30 (Each)
  • $2,983.30 (Each)
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
JD3250
Manufacturer
Eaton
Manufacturer's Part Number
JD3250
Description
Type JD BRKR 3P 250A 600VAC Max 18KAIC @ 600V
Eaton Series C Complete Molded Case Circuit Breaker, 250 A, Three-Pole, Non-Interchangeable Thermal Magnetic Trip, JD Breaker
Slang Terms

Suggest a New Term
Categories
Circuit Breaker - 3 Pole Interchangeable Trip TH Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679346174 / 00786679346174
Weight per unit
9.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,983.30 (Each)
Resources
Images
 
 
JD3250 - Large Image
 
JD3250 - Large Image
 
JD3250 - Large Image
 
JD3250 - Large Image
 
JD3250 - Video
Attachments
 
 
JD3250 - Specification Sheet
Other Links
 
 
JD3250 - Other
 
JD3250 - Other
 
JD3250 - Other
 
JD3250 - Other
Brochures
 
 
JD3250 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 VAC, 250 VDC
Current Rating
250 A
Poles
3
Descriptions
Description
TYPE JD BRKR 3P 250A 600VAC MAX 18KAIC @ 600V
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Product Type
JD BRK 3P 250A 600VAC Max 18KAIC @ 600V
extra long description
ETN JD3250 JD BRK 3P 250A 600VAC MA
Long Description
Eaton Series C complete molded case circuit breaker, 250 A, Three-pole, Non-interchangeable thermal magnetic trip, JD breaker
Additional Information
media
Yes
Trip Type
Fixed thermal, fixed magnetic
dimensions
4.0600 IN X 4.1300 IN X 4.1300 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
JD3250
GTIN
00786679346174
UPC
786679346174
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
9.55
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
Frequency Rating
50 to 60 Hz
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat