KT3300T - Type KT Trip Unit Only 3P 300A 600VAC Max

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KT3300T
Manufacturer
Eaton
Manufacturer's Part Number
KT3300T
Description
Type KT Trip Unit Only 3P 300A 600VAC Max
Eaton Molded Case Circuit Breaker Accessory Trip Unit, Trip Unit, 300 A, Three-Pole, Thermal Magnetic, Frame J-K, Series C
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Interchangeable Trip Thermal Magnetic Circuit Breaker
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679266076 / 00786679266076
Weight per unit
1.82 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
KT3300T - Large Image
 
KT3300T - Large Image
 
KT3300T - Large Image
 
KT3300T - Video
Attachments
 
 
KT3300T - Specification Sheet
Other Links
 
 
KT3300T - Other
 
KT3300T - Other
 
KT3300T - Other
Brochures
 
 
KT3300T - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
TYPE KT TRIP UNIT ONLY 3P 300A 600VAC MAX
Product Type
Type KT Tu Only 3P 300A 600VAC Max
extra long description
ETN KT3300T TYPE KT TU ONLY 3P 300A
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Long Description
Eaton molded case circuit breaker accessory trip unit, Trip unit, 300 A, Three-pole, Thermal magnetic, Frame J-K, Series C
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
KT3300T
GTIN
00786679266076
UPC
786679266076
Packaging
Weight per each
1.82
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat