LSS11SRL - Mini Din Switch Assy LS-S11S Switch Body+LS-XRL He

Eaton

  • $96.82 (Each)
  • $96.82 (Each)

Availability: Currently Out Of Stock
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
LSS11SRL
Manufacturer
Eaton
Manufacturer's Part Number
LS-S11S-RL
Description
Mini Din Switch Assy LS-S11S Switch Body+LS-XRL He
Eaton LS-Titan Miniature Din Limit Switch, Side Rotary, Polyamide PA66-GF25 Enclosure, 6A Max Ac, 3A Max DC, 1NO-1NC, Snap Action, Positive Opening, 6A At 240VAC, 3A At 24VDC, Screw Terminals
Slang Terms

Suggest a New Term
Categories
Limit Switches - Limit Switch Accessories Mark as Incorrect
Suggest a New Category
Classification
Limit Switch Accessories
UNSPSC
N/A
UPC/GTIN
786685392769 / 00786685392769
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$96.82 (Each)
Resources
Images
 
 
LSS11SRL - Large Image
Other Links
 
 
LSS11SRL - Other
Brochures
 
 
LSS11SRL - Brochure
Attachments
 
 
LSS11SRL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Screw Terminal
Descriptions
Long Description
Eaton LS-Titan Miniature DIN Limit Switch, Side Rotary, Polyamide PA66-GF25 enclosure, 6A max AC, 3A max DC, 1NO-1NC, Snap Action, Positive Opening, 6A at 240Vac, 3A at 24Vdc, Screw Terminals
Description
MINI DIN SWITCH ASSY LS-S11S SWITCH BODY+LS-XRL HE
Features
Eaton’s LS-Titan limit switch line is a complete offering of safety position switches designed for worldwide application. Economical insulated plastic or rugged metal enclosures and modular, plug-in operating heads and bodies make the LS-Titan a flexible switching solution.
Product Type
IEC Limit Switch Assy, LS-S11S+LS-XRL
extra long description
ETN LS-S11S-RL IEC LIMIT SWITCH ASS
Additional Information
Contact Configuration
1 NO-1 NC, snap action, positive opening
dimensions
1.2200 IN X 1.8200 IN X 4.3400 IN
Contact Rating
6A at 240Vac, 3A at 24Vdc
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LS-S11S-RL
GTIN
00786685392769
UPC
786685392769
Taxonomies, Classifications, and Categories
Type
Miniature DIN IEC limit switch
Packaging
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-13
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat