M22TDD - Protective Diaphragm For DBL PB

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M22TDD
Manufacturer
Eaton
Manufacturer's Part Number
M22-T-DD
Description
Protective Diaphragm For DBL PB
Eaton M22 Pushbutton Protective Diaphragm, M22 Modular Pushbutton Protective Diaphragm, 22.5 MM, IP67, IP69K, Nema 4X, 21
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button, Pilot Light, Sele Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
786685283449 / 00786685283449
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
M22TDD - Small Image
 
M22TDD - Large Image
 
M22TDD - Large Image
 
M22TDD - Large Image
Attachments
 
 
M22TDD - Specification Sheet
Tech Bulletins
 
 
M22TDD - Tech Bulletin
Other Links
 
 
M22TDD - Other
 
M22TDD - Other
 
M22TDD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
0.91
Depth
1.3
Width
1.3
Size
22.5 mm
Descriptions
Description
PROTECTIVE DIAPHRAGM FOR DBL PB
Long Description
Eaton M22 pushbutton protective diaphragm, M22 Modular Pushbutton Protective Diaphragm, 22.5 mm, IP67, IP69K, NEMA 4X, 21
Special Features
Protective Double Pushbutton Diaphragm
Product Type
Protective Diaphragm For DBL PB
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
extra long description
ETN M22-T-DD PROTECTIVE DIAPHRAGM F
Additional Information
dimensions
2.2800 IN X 1.3000 IN X 0.9100 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
M22-T-DD
GTIN
00786685283449
UPC
786685283449
Taxonomies, Classifications, and Categories
Type
Pushbutton accessory
Category Description
MINATURE PILOT DEVICES.22MM
Packaging
Weight per each
0.02
Carton
1
Uses, Certifications, and Standards
standard
CCC Marked,Lloyd's Register Certified,CSA Certified,GoST-R,CE Marked,Bureau Veritas
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat