MBE2040PV200BTS - Solar Rated MB-20/40 200A MCB 225A Bus Euserc

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MBE2040PV200BTS
Manufacturer
Eaton
Manufacturer's Part Number
MBE2040PV200BTS
Description
Solar Rated MB-20/40 200A MCB 225A Bus Euserc
Eaton Solar Power Center Meter Breaker, Type BR, Solar-Ready, 200 A, Copper Bus 225 Ampere, Galvanized Steel Enclosure, Overhead/Underground, 22 Kaic, Surface Mounting, Single-Phase, 120/240V
Slang Terms

Suggest a New Term
Categories
Meter Socket Circuit Breaker C - Residential Meter Socket Circu Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786685690322 / 00786685690322
Weight per unit
45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
MBE2040PV200BTS - Small Image
 
MBE2040PV200BTS - Large Image
 
MBE2040PV200BTS - Large Image
 
MBE2040PV200BTS - Large Image
 
MBE2040PV200BTS - Large Image
 
MBE2040PV200BTS - Large Image
 
MBE2040PV200BTS - Large Image
Attachments
 
 
MBE2040PV200BTS - Specification Sheet
Brochures
 
 
MBE2040PV200BTS - Brochure
Other Links
 
 
MBE2040PV200BTS - Other
 
MBE2040PV200BTS - Other
 
MBE2040PV200BTS - Other
 
MBE2040PV200BTS - Other
 
MBE2040PV200BTS - Other
 
MBE2040PV200BTS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/240 V
amperage rating
200 A
Phase
Single-phase
Descriptions
Long Description
Eaton Solar Power Center Meter Breaker, Type BR, solar-ready, 200 A, Copper Bus 225 Ampere, Galvanized steel Enclosure, Overhead/underground, 22 kAIC, Surface mounting, Single-phase, 120/240V
Special Features
Side by side construction
Features
Eaton's Solar Power Centers feature industry-exclusive, factory-installed permanent markings, which help to ensure National Electrical Code (NEC) compliance and provide additional flexibility in PV sizing. The wide variety of configurations includes loadcenters and meters breakers, and becomes an all-in-one for both utility power and solar photovoltaic (PV) power. This all makes Eaton’s Solar Power Centers not just the most complete line of Balance of System products, but also makes possible quick and ea
Description
SOLAR RATED MB-20/40 200A MCB 225A BUS EUSERC
Product Type
Solar MB-20/40, 200A MCB, 225A Bus, Euserc
extra long description
ETN MBE2040PV200BTS SOLAR MB-20/40,
Additional Information
dimensions
5.9100 IN X 14.2700 IN X 36.0600 IN
Manufacturer Information
Manufacturers Part Number
MBE2040PV200BTS
Brand
Eaton
GTIN
00786685690322
UPC
786685690322
Taxonomies, Classifications, and Categories
Type
Type BR solar power center meter breaker
Category Description
MOLDED CASE BREAKERS
Packaging
Weight per each
45
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed,EUSERC Approved
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat