MHR200P - 200A Mobile Home Panel Ringless Pedastal Mount

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MHR200P
Manufacturer
Eaton
Manufacturer's Part Number
MHR200P
Description
200A Mobile Home Panel Ringless Pedastal Mount
Eaton Home Panel, Metered-Ringless, 200A, BWH2200, Pedestal, Circuits: 8, Spaces: 16, No Receptacles, Nema 3R
Slang Terms

Suggest a New Term
Categories
Fusible Load CTRS & S. E. Equi - Metered Power Outlet Pedestals Mark as Incorrect
Suggest a New Category
Classification
RV Power Pedestals
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
782114981740 / 00782114981740
Weight per unit
25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
MHR200P - Small Image
 
MHR200P - Large Image
 
MHR200P - Large Image
 
MHR200P - Large Image
 
MHR200P - Large Image
 
MHR200P - Large Image
 
MHR200P - Large Image
 
MHR200P - Large Image
Attachments
 
 
MHR200P - Specification Sheet
Brochures
 
 
MHR200P - Brochure
Other Links
 
 
MHR200P - Other
 
MHR200P - Other
 
MHR200P - Other
 
MHR200P - Other
 
MHR200P - Other
 
MHR200P - Other
 
MHR200P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
15
Depth
20
Height
7
Descriptions
Product Type
200A, Mob HM PNL, Ringless, Pedastal Mount
extra long description
ETN MHR200P 200A,Mob Hm Pnl,Ringles
Features
Eaton's House Panel service entrance devices consist of a meter socket and a distribution section. They offer fast, easy and safe installation. Available in CH and BR styles. In addition to residential installations, a house panel can also be used for an apartment, condominium, clubhouse or common area.
Description
200A MOBILE HOME PANEL RINGLESS PEDASTAL MOUNT
Long Description
Eaton home panel, Metered-ringless, 200A, BWH2200, Pedestal, Circuits: 8, Spaces: 16, No receptacles, NEMA 3R
Manufacturer Information
Manufacturers Part Number
MHR200P
Brand
Eaton
GTIN
00782114981740
UPC
782114981740
Taxonomies, Classifications, and Categories
Category Description
RV Power Pedestals
Type
Home panel
Packaging
Weight per each
25
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
Pedestal
standard
UL Listed file E163588,UL 231
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat