PDG13M0030TFFJ - PDG1 3P 30A 65KA/480V Fxfxtmtu

Eaton

  • $841.10 (Each)
  • $841.10 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PDG13M0030TFFJ
Manufacturer
Eaton
Manufacturer's Part Number
PDG13M0030TFFJ
Description
PDG1 3P 30A 65KA/480V Fxfxtmtu
Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 1, Three Pole, 30A, 65KA/480V, T-M (FXD-FXD) Tu, Standard Line and Load (PDG1X3T125)
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes & Interiors
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679234891 / 00786679234891
Weight per unit
2.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$841.10 (Each)
Resources
Images
 
 
PDG13M0030TFFJ - Video
 
PDG13M0030TFFJ - Small Image
 
PDG13M0030TFFJ - Large Image
 
PDG13M0030TFFJ - Large Image
 
PDG13M0030TFFJ - Large Image
 
PDG13M0030TFFJ - Large Image
360 Images
 
 
PDG13M0030TFFJ - 360 Image
Attachments
 
 
PDG13M0030TFFJ - Specification Sheet
Brochures
 
 
PDG13M0030TFFJ - Brochure
Other Links
 
 
PDG13M0030TFFJ - Other
 
PDG13M0030TFFJ - Other
 
PDG13M0030TFFJ - Other
 
PDG13M0030TFFJ - Other
 
PDG13M0030TFFJ - Other
 
PDG13M0030TFFJ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Current Rating
30 A
Voltage Rating
600 VAC
Descriptions
Product Type
Power Defense PDG1 3P 65KA/480V
Description
PDG1 3P 30A 65KA/480V FXFXTMTU
extra long description
ETN PDG13M0030TFFJ Power Defense PD
Features
The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement.  A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
Long Description
Eaton Power Defense molded case circuit breaker, Globally Rated, Frame 1, Three Pole, 30A, 65kA/480V, T-M (Fxd-Fxd) TU, Standard Line and Load (PDG1X3T125)
Additional Information
media
Yes
frame
1
dimensions
2.9921 IN X 3.0000 IN X 5.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PDG13M0030TFFJ
GTIN
00786679234891
UPC
786679234891
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BOXES & INTERIORS
Type
Molded case circuit breaker
Packaging
Weight per each
2.75
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyVehicles: On-RoadGeneration - Conventional Energy - Conventional EnergyStationary Mach Equip In Factory - RoboticsUtility - Substations, Utility Transmission and DistributionMarine Vessels and Equipment - Marine Vessels and Equipment - OtherAviationVehicles: Vocational - Vehicle: Vocational - OtherMobile Machinery and Equipment - Mobile Machinery and Equipment - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 489,CCC Marked,IEC 60947-2,CSA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat