PDG13M0050MSAN - PDG1 50A MCP STD Calibration

Eaton

  • $628.30 (Each)
  • $628.30 (Each)
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
PDG13M0050MSAN
Manufacturer
Eaton
Manufacturer's Part Number
PDG13M0050MSAN
Description
PDG1 50A MCP STD Calibration
Eaton Power Defense Motor Protection Circuit Breaker, Globally Rated, Frame 1, Three Pole, 50A, 65KA/480V, Motor Protection, Standard Calibration, Adjustable, No Terminals
Slang Terms

Suggest a New Term
Categories
Motor Circuit Protector Circui - 3 Pole Motor Circuit Protector Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes & Interiors
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679221235 / 00786679221235
Weight per unit
2.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$628.30 (Each)
Resources
Images
 
 
PDG13M0050MSAN - Video
 
PDG13M0050MSAN - Small Image
 
PDG13M0050MSAN - Large Image
 
PDG13M0050MSAN - Large Image
 
PDG13M0050MSAN - Large Image
 
PDG13M0050MSAN - Large Image
360 Images
 
 
PDG13M0050MSAN - 360 Image
Attachments
 
 
PDG13M0050MSAN - Specification Sheet
Brochures
 
 
PDG13M0050MSAN - Brochure
Other Links
 
 
PDG13M0050MSAN - Other
 
PDG13M0050MSAN - Other
 
PDG13M0050MSAN - Other
 
PDG13M0050MSAN - Other
 
PDG13M0050MSAN - Other
 
PDG13M0050MSAN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Voltage Rating
600 VAC
Current Rating
50 A
Descriptions
extra long description
ETN PDG13M0050MSAN Power Defense PD
Description
PDG1 50A MCP STD CALIBRATION
Product Type
Power Defense PDG1 50A 3P 65KA/480V
Features
The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement.  A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
Long Description
Eaton Power Defense motor protection circuit breaker, Globally Rated, Frame 1, Three Pole, 50A, 65kA/480V, Motor protection, Standard Calibration, Adjustable, No Terminals
Additional Information
media
Yes
frame
1
dimensions
2.9921 IN X 3.0000 IN X 5.5000 IN
Manufacturer Information
Manufacturers Part Number
PDG13M0050MSAN
Brand
Eaton
GTIN
00786679221235
UPC
786679221235
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BOXES & INTERIORS
Type
Motor protection circuit breaker
Packaging
Weight per each
2.75
Carton
1
Uses, Certifications, and Standards
standard
CCC Marked,UL 489,IEC 60947-2,CSA,RoHS Compliant
Application
Generation - Renewable Energy - Alternative EnergyStationary Mach Equip In Factory - RoboticsUtility - Substations, Utility Transmission and DistributionAviationVehicles: On-RoadVehicles: Vocational - Vehicle: Vocational - OtherGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherMobile Machinery and Equipment - Mobile Machinery and Equipment - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat